Shop All Marine & Boat Speakers & Navigation
Scanstrut
Scanstrut Waterproof USB Dual Charge Socket (12-24V)
Mfr # SC-USB-01
Zoro # G501968608
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scanstrut
- MFR # SC-USB-01
- Zoro # G501968608
- UPC # 5060114795655
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Waterproof USB Dual Charge Socket (12-24V)
Waterproof on-board charging, whatever the weather.
Dual socket will connect and charge devices including
phones, tablets, fish finders, chart plotters and more.
Perfect for kayaks, RIBs, sail and powerboats
of any size.
Features:
Universal
Waterproof Charging
Marine Ready
Great Design
Retrofit
Technical Information:
Waterproof on-board charging, whatever the weather.
Dual socket will connect and charge devices including
phones, tablets, fish finders, chart plotters and more.
Perfect for kayaks, RIBs, sail and powerboats
of any size.
Features:
Universal
- Works with any USB Type-A Connector
- Charge up to 2 devices at a time
Waterproof Charging
- IPX4 waterproof with cover closed
- Waterproof with 1, 2 and even no cables plugged in
Marine Ready
- Anti-corrosion coating on circuit board
- UV resistant
- 316 stainless hinge and spring
Great Design
- Easy to open/ close, even with gloves on
- Low profie, small footprint
- Easy Install
Retrofit
- Standard barrel size also fits existing USB sockets
Technical Information:
- Internal electrics anti-corrosion protected
- Input voltage: 6V-30V DC
- Output voltage: 5V +/-5%
- Cut out dimensions: 29mm / 1-1/8" dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Frost Grey , 12PK (M915SLV-FG)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Fuel Filter, 8 x 3-23/32 x 8 In (PF7761)
- MEVOTECH 95-02 Lincoln Continental/96-05 Mercury Bearing W/Hub, H513100 (H513100)
- SCANSTRUT Scanstrut ROKK Charge+ Rapid Charge Waterproof USB Socket (SC-USB-02)
- SCANSTRUT DS-MULTI Cable Seal Plastic - Black (DS-MULTI-P-BLK)
- SCANSTRUT Scanstrut Large Deck Seal Connector - 1.57" Cable - .59" (DS40-P)
- SCANSTRUT Scanstrut LM-GPS Single GPS/VHF Antenna Mount For Self Leveling Mounts (LM-GPS)
- SCANSTRUT Scanstrut Central Antenna Bar - 1" x 14" TPI Thread (APT-GPS-01)
- SCANSTRUT Modular Dual PowerTower Strut - Compact Domes Only (DPT-R-COMP)
- GARMIN 8-Pin Transducer to 12-Pin Sounder Adapter Cable w/XID (010-12122-10)
- Scanstrut Marine & Boat Speakers & Navigation