Shop All Marine & Boat Speakers & Navigation
Scanstrut
Scanstrut 6" PowerTower® Composite f/Radomes & Small Satcom/TV Ant
Mfr # PT2004
Zoro # G401967473
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scanstrut
- MFR # PT2004
- Zoro # G401967473
- UPC # 5060114790247
- Country of Origin United Kingdom
- Category Marine & Boat Speakers & Navigation
Description
6" PowerTower® Composite for Radomes & Small Satcom/TV Antenna
Fits: 2kW/4kW Raymarine; Garmin and Navico BR24/3G/4G radomes
Expertly designed to install your antenna on the cabin roof, flybridge or radar arch of your powerboat, providing a clear view of the horizon for maximum antenna performance.
Scanstrut's Composite PowerTower offers a single "monocoque" structure for outstanding strength and surface finish. Its aerodynamic shape and high gloss finish makes a product that is as strong as it is attractive.
Features:
- Watertight Installation - Pre-fitted IP65 gland to seal cable entry into stem and a watertight base seal included so no need for messy sealant
- Ease of Install - Pre-drilled mounting holes, the antenna fastens to PowerTower top plate using own mounting bolts
- Choice of Heights - 150mm (6") or 350mm (14") heights available
- Aesthetic Single Piece Moulding - Curves and strength to suit any boat with a 30° aft leaning profile to compliment any powerboat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Thimble 16mm Wire Stainless Steel 316g (RF2490)
- DISCO Blk Rubber Well Nuts 5/16-18 Screw Size 19/32" L PK15 (12836PK)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- BALDWIN FILTERS Panel Air Filter, 10-13/32 x 1-23/32 in. (PA4465)
- SCANSTRUT Central Light Bar w/All Round White LED Light (APT-LB-L1)
- SCANSTRUT ROKK Wireless - Lightning wireless charge receiver patch for iPhone (SC-CW-RCV-LU)
- SCANSTRUT Flip Pro Multi, Dual USB-C and 12V Power Socket (SC-MULTI-F1)
- SCANSTRUT Scanstrut Central Antenna Bar - 1" x 14" TPI Thread (APT-GPS-01)
- SCANSTRUT Scanstrut SC110 PowerTower® Port Mounted Light Bar (SC110)
- SCANSTRUT Scanstrut Large Deck Seal Connector - 1.57" Cable - .59" (DS40-P)
- GARMIN 12V Adapter Cable f/Cigarette Lighter (010-10085-00)
- Scanstrut Marine & Boat Speakers & Navigation