Scanstrut

ROKK Sub Wireless Integrated Charging - 12/24V


product price: $69.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

12V/24V Waterproof Wireless Integrated ChargingWith factory fit in mind, Sub is designed to seamlessly integrate into your interior or exterior design.Engineered to bond to underneath andamp wirelessly charge through all non-metallic materials GRP, fabric, leather, wood, carbon fibre and all leading marine traction products,e.g SeaDek, MarineMat. The result is wireless phone charging capabilities with your finished aesthetic.The IPX6 waterproof 12/24V Qi certified waterproof wireless charging range enables wireless charging for the outdoor environment, without the need for phone charging cables.Your chosen charging area will be completely flush with its surrounding environment and allows for custom branding.Designed from the ground up, this is the worlds first waterproof wireless charge system created specifically for use onboard, with the unique technology is housed in an IPX6, fully encapsulated and sealed unit.Unlimited Charge PossibilitiesWith integrated wireless charging onboard, each requirement is different. Whether a new build or a refit, our engineering team are on hand to advise you on your wireless charging vision. Whether youandrsquo re wanting to integrate wireless charging at the helm, cockpit table, seating areas, bedrooms or even areas that may be stood on, its all possible. Designed for DesignersLet your creativity run free and integrate wireless charging into new materials, fabrics and in high traffic areas of the boat that until now have been off-limits.Specifications:12/24V input compatible.IPX6 Waterproof.Qi-certified wireless charging. Compatible with all Qi Wirelessly charging electronics.Charges through non-metallic waterproof cases up to 3mm thick (0.11andrdquo )Case Compatibility:ROKK wireless is designed to work with most slimline phone cases up to 3mm.QIandtrade Compatibility:Qiandtrade is a wireless technology that uses inductive charging. The ROKK wireless range has been engineered to be Qi compatible, allowing universal charging for every compatible device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.