ROKK 10W Wireless Active Charging Cradle f/Phone
Mfr # SC-CW-04F
Zoro # G705729517
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scanstrut
- MFR # SC-CW-04F
- Zoro # G705729517
- UPC # 5060114797932
- Country of Origin China
- Category Portable Device Chargers
Description
ROKK 10W Wireless Active Charging Cradle for Phone
The IPX6 waterproof 12/24V Qi certified waterproof wireless charging range enables wireless charging for the outdoor environment, without the need for phone charging cables. Designed from the ground up, this is the world’s first waterproof wireless charge system created specifically for use onboard. The unique technology is housed in an IPX6, fully encapsulated and sealed unit.
The simple one-handed operation allows you to dock your phone easily and instantly start charging, perfect for boat consoles or any vehicle working outside in the elements. No connection is needed.
The high-grip, self-aligning jaws ensure your phone is held tightly and in the optimum charging position every time.
Featuring Qi-certified wireless charging technology and a “Smart” LED that indicates when your phone is charging. Throw in foreign object detection and thermal cut-off and you’re guaranteed safe, reliable charging in all environments.
Compatible with wireless charging-enabled phones of all sizes from all major brands including Samsung, Apple, and many more. Charging is also possible through non-metallic, waterproof cases.
Our new upgraded 10W chargers are up to 60% faster and have been designed for the latest generation of power-hungry devices and apps.
Our improvements don’t just stop there, now featuring easier phone alignment with a larger charging area, and electrical componentry that has been enhanced to significantly improve your phone's charge times, even in the harshest outdoor environments.
With the same great look, ROKK Wireless is tried and tested in all corners of the globe in all weathers, and conditions.
Case Compatibility:
- ROKK wireless is designed to work with most slimline phone cases up to .11" (3mm)
Features:
- Installation is simple on any boat, RV, ATV or outdoor location. Four screws secure the unit onto any flat surface with a simple installation guide and drilling template. A waterproof cable pass-through completes the IPX6 sealed installation.
- Compatible with all Qi Wirelessly charging electronics.
- Includes a “Smart” LED that indicates when your phone is charging. Throw in foreign object detection and thermal cut-off and you’re guaranteed safe, re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Universal Phone Holster, Horizontal (CCSXLUS-01-R3)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- POWERSTAR PowerStar PS12-3.3-601 12V 3.3Ah SLA Battery Replaces PE12V3AF1 PS-1230 UB1234 WP3-12 (PS12-3.3-601)
- V7 8GB SDHC Class 4 Memory Card - (VASDH8GCL4R-1N)
- SCANSTRUT ROKK 10W Cove Wireless Phone Charging Pocket (SC-CW-09F)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- Scanstrut Portable Device Chargers