ROKK 10W Waterproof Wireless Charger - Surface Mount
Mfr # SC-CW-02F
Zoro # G205729512
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scanstrut
- MFR # SC-CW-02F
- Zoro # G205729512
- UPC # 5060114798083
- Country of Origin China
- Category Portable Device Chargers
Description
The IPX6 waterproof 12/24V Qi certified waterproof wireless charging range enables wireless charging for the outdoor environment without needing phone charging cables. Designed from the ground up, this is the world’s first waterproof wireless charge system created specifically for use on board, with the unique technology housed in an IPX6, fully encapsulated and sealed unit.
Working directly with 12/24V systems, ROKK Wireless is ideal for life on the move and is perfect for sail and powerboats, and also RV. Easy install, anywhere you need your phone - indoors or out. No more wires! Exceeding the latest and highest standards of the Qi wireless protocol, ROKK Wireless is independently certified to deliver ultra-safe, wireless charging anywhere on board.
Our new upgraded 10W chargers are up to 60% faster and have been designed for the latest generation of power-hungry devices and apps.
Our improvements don’t just stop there, now featuring easier phone alignment with a larger charging area, and electrical componentry that has been enhanced to significantly improve your phone's charge times, even in the harshest outdoor environments.
With the same great look, ROKK Wireless is tried and tested in all corners of the globe in all weathers, and conditions.
Sub-surface, hidden from view but always ready to charge. Engineered to be installed under the surface and leave the top surface un-cluttered and looking perfect. Simply etch in your logo to identify the charge location. Ideal for GRP or wood, the unit can be installed under tables, cabinets, consoles, or worktops. The installation system is simple to install and works with various panel depths and materials.
Case Compatibility:
- ROKK wireless is designed to work with most slimline phone cases up to .11" (3mm)
Features:
- Installation is simple on any boat, RV, ATV or outdoor location. Four screws secure the unit onto any flat surface with a simple installation guide and drilling template. A waterproof cable pass-through completes the IPX6 sealed installation.
- Compatible with all Qi Wirelessly charging electronics.
Technical Specifications:
- Input Voltage Range - 10-30V DC (12/24V system)
- Input current max - 2A <
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (2-4AVPA8PVNV)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, Black (U336-000-R)
- SPECO TECHNOLOGIES Attenuator, Mono, 10W, SS (WAT10)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- SCANSTRUT ROKK 10W Cove LED Wireless Phone Charging Pocket (SC-CW-10F)
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- Scanstrut Portable Device Chargers