ROKK 10W Nest Waterproof Wireless Phone Charging Pocket
Mfr # SC-CW-06F
Zoro # G305729511
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scanstrut
- MFR # SC-CW-06F
- Zoro # G305729511
- UPC # 5060114798069
- Country of Origin China
- Category Portable Device Chargers
Description
The IPX6 waterproof 12/24V Qi certified waterproof wireless charging range enables wireless charging for the outdoor environment, without the need for phone charging cables.
Designed from the ground up, this is the world’s first waterproof wireless charge system created specifically for use onboard. The unique technology is housed in an IPX6, fully encapsulated and sealed unit.
The most convenient way to store and wirelessly charge your phone onboard indoors or out! Nest safely houses & wirelessly charges your phone at the same time. Now you can keep your phone in a safe place on board, tucked away, charged, and ready to go!
Perfect for integration into consoles, seating, cabinetry, and more! Simply slide your phone into the pocket and instantly start wirelessly charging. The super grippy mat stops your phone from sliding around inside. The front lip with an easy-access thumb bevel acts as a safety barrier, ensuring your phone stays in the Nest!
Our new upgraded 10W chargers are up to 60% faster and have been designed for the latest generation of power-hungry devices and apps.
Our improvements don’t just stop there, now featuring easier phone alignment with a larger charging area, and electrical componentry that has been enhanced to significantly improve your phone's charge times, even in the harshest outdoor environments.
With the same great look, ROKK Wireless is tried and tested in all corners of the globe in all weathers, and conditions.
Case Compatibility:
- ROKK wireless is designed to work with most slimline phone cases up to .11" (3mm)
Features:
- Compatible with all Qi Wirelessly charging electronics.
- Rounded corners and tapered front design eliminate all snagging risks, making it possible to install in high traffic areas of the boat where phone charging/storage until now has been impossible.
- One easy cut into your chosen mounting location,4 screws supplied for fixing, and a front fascia to leave the finished result clean and uncluttered –you're now ready to Store. Charge. Connect!
- Worried about getting water inside? No problem! Nest automatically drains either out of the front or through the self-drill drains out of the rear of the housing with the option to use a push-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH BATTERY 6V 12AH LEAD ACID (IM-6120)
- ADESSO PUBLISHING Adesso Vertical Illuminated Ergonomic Usb Mouse, Contour Shape w/ (IMOUSEE1)
- BUSHNELL Adventure 2-Watt 60-Channel FRS Walkie-Talkie Pair, Black, (LPX550)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- SCANSTRUT ROKK 10W Cove LED Wireless Phone Charging Pocket (SC-CW-10F)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)
- SCANSTRUT ROKK 10W Catch Waterproof Wireless Phone Charging Mat (SC-CW-08F)
- SCANSTRUT ROKK 10W Cove Wireless Phone Charging Pocket (SC-CW-09F)
- DEWALT Mobile USB PD Charger 4-Port, 60W (141 9009 DW2)
- Scanstrut Portable Device Chargers