ROKK 10W Catch Waterproof Wireless Phone Charging Mat
Mfr # SC-CW-08F
Zoro # G805729523
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scanstrut
- MFR # SC-CW-08F
- Zoro # G805729523
- UPC # 5060114798038
- Country of Origin China
- Category Portable Device Chargers
Description
Catch 10W is one of the most convenient ways to store and wirelessly charge your phone onboard indoors or out! Designed to install onto any flat surface, perfect for use on top of boat consoles.
Place your phone onto the center of the charging mat and start wirelessly charging.
The cleverly designed edging bumpers stop your phone from sliding out, and lets the mat Catch your phone from any angle!
Constructed from our Closed Cell EVA foam, Catch offers excellent shock absorption and anti-vibration for your phone while being extremely hard-wearing, waterproof, and self-draining, stopping bacteria and mildew from building up.
The catch is a part of our IPX6 waterproof 12/24V Qi-certified waterproof wireless charging range that enables wireless charging for the outdoor environment without phone charging cables.
Designed from the ground up, this is the world’s first waterproof wireless charge system created specifically for use on board, with the unique technology housed in an IPX6, fully encapsulated and sealed unit.
Our new upgraded 10W chargers are up to 60% faster and have been designed for the latest generation of power-hungry devices and apps.
Our improvements don’t just stop there, now featuring easier phone alignment with a larger charging area, and electrical componentry that has been enhanced to significantly improve your phone's charge times, even in the harshest outdoor environments.
With the same great look, ROKK Wireless is tried and tested in all corners of the globe in all weathers, and conditions.
Case Compatibility:
- ROKK wireless is designed to work with most slimline phone cases up to .11" (3mm)
Features:
- Compatible with all Qi Wirelessly charging electronics.
- Place your phone onto the center of the charging mat and instantly start wirelessly charging.
- Constructed from our Closed Cell EVA foam, Catch offers excellent shock absorption and anti-vibration for your phone while being extremely hard-wearing, waterproof, and self-draining, stopping bacteria and mildew from building up.
- The catch is a part of our IPX6 waterproof 12/24V Qi-certified waterproof wireless charging range that enables wireless charging for the outdoor environment without phone charging cables.
- Small and compact, our cha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-35EC-S-PTT (BTD-35EC-S-PTT)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for APC SUA500PDR - 4PK (MAX3979335)
- UPG Lithium LFP Battery, 12.8 V, 18Ah, in a 12Ah case, F2 (Faston Tab) Terminal (48044)
- PROTO KNIFE- INSTANT CHANGE RETRACTABLE (PO10-788)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- SCANSTRUT ROKK 10W Cove Wireless Phone Charging Pocket (SC-CW-09F)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- PITAKA MagEZ Slider 2 Wireless Charger Black/Grey Twill (KPD2303P)
- Scanstrut Portable Device Chargers