Shop All Marine & Boat Speakers & Navigation
Scanstrut
Horizontal Multi Cable Seal, black
Mfr # DS-H-MULTI-BLK
Zoro # G711863168
$41.85
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
- Brand Scanstrut
- MFR # DS-H-MULTI-BLK
- Zoro # G711863168
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
The DS-H-MULTI-BLK, taking our much-loved multi-cable seal to the next level. The multi-horizontal cable seal was designed to open new multi-cable routing options. Our seal helps you achieve an ultra-clean, easy-to-fit, and 100% watertight installation of large electronics, solar and light cables. - Designed for installation of large electronics, solar and light cables- 100% waterproof- IP68- Designed to fit one to four cables of varying sizes- Self-drill, easy installation that cuts down your installation time through wood, metal and GPR- Long-life marine-grade glass-filled Nylon- Rigorously tested to be UV stable and hard-wearing- No messy sealant on bung- A low-profile construction with a height of 35.8mm- Designed to have a compact footprint of 114.8 mm width and 97.6mm length.- Captive nuts make for easy assembly and reliable repeat installation
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
- BUYERS PRODUCTS Hitch Receiver Extension, 18 In (1804007)
- WESTAR Engine Torque Strut Mount - Front, EM-2662 (EM-2662)
- INFRATECH (TLS-1750-C) HEAT LAMP w/o BULBS 18" (IF14-2505)
- WALKER EXHAUST Exhaust Reduction Pipe, 41909 (41909)
- SCANSTRUT Scanstrut 6" Aluminum PowerTower® f/2kW & 4kW Raymarine, Garmin & (APT-150-01)
- SCANSTRUT Modular Dual PowerTower Strut - Compact Domes Only (DPT-R-COMP)
- SCANSTRUT 6" Alum 2kW/4kW Raymarine, Garmin, BR24/3G/4G Radomes Aft Lean-Black (APT-150-01-BLK)
- SCANSTRUT Scanstrut Horizontal Deck Seal - .08" - .24" Glass Filled Nylon - Full (DS-H6)
- SCANSTRUT DS-MULTI Cable Seal Plastic - Black (DS-MULTI-P-BLK)
- SCANSTRUT Scanstrut ROKK Charge+ Rapid Charge Waterproof USB Socket (SC-USB-02)
- FUSION EL-RCA3 3 Standard 2-Way RCA Cable (010-12887-00)
- Scanstrut Marine & Boat Speakers & Navigation