Scanstrut

Flip Pro Multi, Dual USB-C and 12V Power Socket


product price: $63.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flip Pro Multi - Dual USB-C 12V Power Socket Combining the features of the high-power Flip Pro Max and 12V Power Sockets into a beautiful multi-power solution.When not in use, the spring-loaded caps remain tightly closed, protecting the ports from the elements. Universal: Universal fit for any USB-C connectors Fast charge 60W max up to 2 devices at a time Marine Ready: IPX4 waterproof with the cover closed UV resistant 316 stainless steel hinge and spring Electrical Information: 120 -150W max power 12V system only Input voltage: 10-30V DC 12/24V System Input current Max: 6A 10A fuse recommended Key Information: To maximize charge performance, use the cable supplied with your tablet, phone, etc. C to C, or C-lightning Phones charge at the same speed on either a 12 or 24V system, but a 24V system must be used to get the full 60W output suitable for laptops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.