Shop All Marine & Boat Speakers & Navigation
Scanstrut
Flip Pro 12V Power Socket
Mfr # SC-12V-F1
Zoro # G910633630
product price: $19.75
/ea
$19.75
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
- Brand Scanstrut
- MFR # SC-12V-F1
- Zoro # G910633630
- UPC # 5060114798274
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Flip Pro 12V Power Socket Flip Pro 12V Power Socket takes onboard power delivery to a new level, featuring a IPX4 spring loaded lid, and an impressive 150W max power on a 12V system. - When not in use, the spring-loaded cap remains tightly closed, protecting the socket from the elements. When in use, it quickly locks open to protect your cables when plugged in. Features: 120 -150W max power 12V system only IPX4 waterproof Compact footprint Marine-grade materials Nickel-Plated copper alloy internal contacts UV resistant 316 stainless hinge and springs Universal Fits all 12V power sockets Installation Easy Install, using a standard 32mm 1.25'' hole saw Electrical Information Red LED running light
Documents & Resources
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
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 7/16 (TT50BS 1 7/16)
- GLOBAL INDUSTRIAL Specialty Molded Dock Bumper, 18L x 8W x 2H (B53970)
- MAXXIMA Work Light, LED, 1600 lm, Rectangular (MWL-65)
- GROCO Strainer Service Kit (ARG-2)
- SCANSTRUT Scanstrut LMM-1 Self Leveling Radar Mount (LMM-1)
- SCANSTRUT ROKK Mini Self Adhesive Surface Mount (RLS- 404)
- SCANSTRUT ROKK Sub Wireless Integrated Charging - 12/24V (SC-CW-07E)
- SCANSTRUT Horizontal Double Cable Seal - Black (DS-HD6-BLK)
- SCANSTRUT Scanstrut Central Lightbar (APT-LB-01)
- SCANSTRUT Scanstrut Large Deck Seal Connector - 1.57" Cable - .59" (DS40-P)
- MARINCO Weatherproof Cover w/ Threaded Sealing Ring For Use w/ 6360CRN or 6364CRN 50A Female Connectors (7715CRN)
- Scanstrut Marine & Boat Speakers & Navigation