Scanstrut

DS30-P-BLK Vertical Cable Seal - Black, PK 5


product price: $138.99
/pk 5, $27.80/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Scanstrut premium IP68 waterproof cable seal provides easy-fit cable routing that cuts down your installation time and is the only guaranteed and proven watertight installation for your antenna and navlight cables. Features:Watertight installation - 100% waterproof with an IP68 ratingEasy and reliable installation - each unit is supplied with both pre-drilled and blank inner seals to make your installation as easy as possible. No Need to Remove Cable Connectors - split-seal option does not require connector removal during installation. Multi-Functional Dome Shape - the aesthetic dome-shaped profile provides a stronger, impact-resistant design and the outer dome provides an additional water shield.Technical Specifications:Fits cable size (diameter) - .35 Inch to .55 Inch (9 - 14 mm) Fits connector size up to 1.18 Inch (30 mm) in diameter Height - .81 Inch (20.5 mm)Color - BlackOrientation - VerticalMaterial - ASA PlasticIn the Box:Cable sealMounting hardwareInstallation manual *Sold as a Five (5) Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.