Aluminum PowerTower® Radar Mount, 10" Aft Leaning
Mfr # APT-250-02
Zoro # G905300110
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scanstrut
- MFR # APT-250-02
- Zoro # G905300110
- UPC # 5060114797734
- Country of Origin United Kingdom
- Category Marine & Boat Speakers & Navigation
Description
APT-250-02 - Aluminum PowerTower Radar Mount - 10" Aft Leaning
The Scanstrut Aluminum PowerTower is engineered for outstanding strength and with an unparalleled surface finish. Manufactured using the best marine grade Aluminium, PowerTower is molded as a single 'monocoque' structure with no joints, offering unparalleled strength and durability.
Designed to install your radar on the roof, T-top, flybridge, or radar arch of your powerboat, providing the clearest view of the horizon allowing you to get the best performance from your radar in all conditions.
By elevating your antenna clear of obstructions, PowerTower maximizes the performance of your radar.
There is a PowerTower to fit pretty much every modern radar.
Compatible with:
- Furuno - 1621, 1622, 1623, 1715, 1724, 1734, 1815, 1824, 1832, 1834, 1835, DRS2D, DRS2D-NXT, DRS42DL, DRS42DL+, DRS4D/DRSD4D-NXT, DRS4W, NavNet (18" and 24") radars
- Humminbird - AS 21 RD4KW radar
- Intellian - i1 radars
- Interphase - Mini RE-1, RE-8 radars
- JRC - 1000, 1000mk2, 1066, 1500, 1500mk2, 1800, 2000, JMA 2343 / 5104 (Radome: NKE-2042) radars
- Koden - 2kW 12" radar
- KVH - TracVision M1 and TV1 radars
- Lowrance - 3G/4G, LRA-1800, RB714A, DX42, LRA-2400 HD radars
- Majestic - SATMAR32 radar
- Navman - 8000 Series (8084 and 8120) 18" radars
- Nobletec - 2kW - 20" radars
- Northstar - M Series 18" and 24" 8000i radars
- Raymarine - 33STV radars
- Seiwa - SWR-1, 8, 9 radars
- Simrad - 3G/4G, GB40, NX40/45, NSE8/12, RB712A, DX42S, DX64S radars
- Sitex - MDS-1, 8, 12, NKE-1066 radars
- Techmarine - T-72.01, 72.02, 72.04 Radars
Features:
- Designed to fit the most up to date radars
- Pre-drilled mounting holes allow the radar to fasten straight to the PowerTower
- No need to cut the radar’s connectors off for installation
- Constructed from the best Marine grade Aluminium
- A range of accessories light bars can be bolted to the back of the PowerTower
Technical Specifications:
- Radar Type - Dome
- Material - Aluminium
- Height - 9.84" (250mm)
- Mounting Type - Aft leaning - 25°
In the Box:
- Mount
- Mounting hardware (excluding screws/b
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switching Relay, Wr1 (WR1)
- DAYCO Auto V-Belt, Industry Number 11A1015 (15400)
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap26 (AP26)
- APEX TOOL GROUP 613 Piece Master Mechanics Hand Tool Set (89060)
- SCANSTRUT Scanstrut Large Deck Seal Connector - 1.57" Cable - .59" (DS40-P)
- SCANSTRUT 6" Alum 2kW/4kW Raymarine, Garmin, BR24/3G/4G Radomes Aft Lean-Black (APT-150-01-BLK)
- SCANSTRUT Scanstrut LM-GPS Single GPS/VHF Antenna Mount For Self Leveling Mounts (LM-GPS)
- SCANSTRUT Horizontal Double Cable Seal - Black (DS-HD10-BLK)
- SCANSTRUT Horizontal Double Cable Seal - Black (DS-HD6-BLK)
- SCANSTRUT Scanstrut Horizontal Deck Seal - .08" - .24" Glass Filled Nylon - Full (DS-H6)
- BOSS AUDIO Boss MCK508WB64S CD/USB/SD, MP3, WMA, FM/AM Player/Bluetooth w/2 Pr. 6.5" Speakers (MCK508WB64S)
- Scanstrut Marine & Boat Speakers & Navigation