Shop All Chemical Neutralizers
Scalebreak
Neutralizer Powder, 25 lb, Pail, White
Mfr # SCLBRK-NEUT-25
Zoro # G505781555
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 25 lb
- Form Powder
- Container Type Pail
- Standards OSHA 29 CRF 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scalebreak
- MFR # SCLBRK-NEUT-25
- Zoro # G505781555
- UPC # 00790759001679
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 25 lb |
Details
Color | White |
Item | Neutralizer Powder |
Form | Powder |
Container Type | Pail |
Standards | OSHA 29 CRF 1910.1200 |
Application | Neutralizing Descaling Chemicals |
Compatible With | Acidic PH solutions |
Active Acid | Neutralizer |
Weight | 25 lb |
Features | 1 lb of ScaleBreak Neutralizer Will Neutralize (pH 5.5) 10 gal of Solution with A pH Between 1.5 and 2.0. |
Description
Neutralizer Powder, Application Neutralizing Descaling Chemicals, Compatible With Acidic PH solutions, Active Acid Neutralizer, Color White, Form Powder, Container Size 25 lb, Container Type Pail, Features 1 lb of ScaleBreak Neutralizer Will Neutralize (pH 5.5) 10 gal of Solution with A pH Between 1.5 and 2.0., Weight 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, L, PK12 (33-B125/L)
- SIGNMISSION OSHA WARNING Sign, Hot Steam, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait, Hot Steam (OS-WS-P-1014-V-13651)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, L, Cobalt Blue, 100 Pack (N193)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (5JE24)
- LOCHINVAR NEUTRALIZER 300BTU CN2-300C (100289339)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- ULTIMATE ACID EATER Acid Spill Kit (2002-005)
- MERCON Mercury Wipes, PK70 (20-MWIPE-70)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP800)
- COUGARTRON Hy Performance Neutralizing Fluid, 1 gal (WELC3186)
- ACID EATER Battery Acid Neutralizer, 2.5 gal., PK2 (1002-022)
- Scalebreak Chemical Neutralizers