Shop All Paper Towels
Sca Tissue
Tork Advanced Roll Paper Towels, 1 Ply, White
Mfr # RB600
Zoro # G300531409
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Color White
- Product Series Tork Advanced
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sca Tissue
- MFR # RB600
- Zoro # G300531409
- Country of Origin Unknown
- Category Paper Towels
Details
Paper Towel Type | Roll |
Item | Paper Towels |
Color | White |
Product Series | Tork Advanced |
Ply | 1 |
Description
Advanced hand towel roll; White; 1-Ply; Roll width: 7.87"; Core Inside diameter: 1.8"; Linear feet/roll: 600ft; 12 rolls/case; Eco Logo Certified; 100% Recycled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Electrical Parts Cleaner, Size 16 oz. (58116)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- SPRAYWAY Sprayway 1892496 19 oz Fresh Scent Glass Cleaner Spray - Pack of 6 (1892496)
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- SCA TISSUE Tork Universal Multifold Paper Towels, 1 Ply, White, 4000 PK (MB540A)
- SCA TISSUE Tork Advanced Roll Paper Towels, 2 Ply, White (HB9201)
- SCA TISSUE Tork Universal Roll Paper Towels, 2 Ply, White (HB1995)
- SCA TISSUE Paper Towels, Natural, 4000 PK (SK1850A)
- PROTECTIONPRO Hardwound Roll Towels- 2in.Core- 7-.88in.x350ft.- 12 Rolls-CT- BN (PR127277)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Brown, 12 PK (410097)
- VIVA Cloth Paper Towels, 2 Ply, 6 PK (49413)
- Sca Tissue Paper Towels