Shop All Toilet Paper Dispensers & Holders
Sca Tissue
Toilet Tissue Dispenser
Mfr # 59TR
Zoro # G700533928
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Brushed Nickel
- Dispenser Height 3.38 in
- Dispenser Width 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sca Tissue
- MFR # 59TR
- Zoro # G700533928
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 4.19 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Brushed Nickel |
Description
Toilet Tissue Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sorbents, 1/2 gal, Chemicals, Yellow/Black, 50 PK (D7523269)
- PULEX Bucket, 10.5 in H, Green (SECC70015-G)
- DIVERSEY Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK (100835210)
- GOFER PARTS Replacement Squeegee - Rear (A) For Viper VF90125 (GSQ2029AX)
- DELTA Kayra Tissue Holder (73350-BL)
- COMPACT Coreless Vertical Toilet Paper Dispenser Black (56790A)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- TORK Tork Twin Mini Jumbo Toilet Paper Roll Dispenser Black T2, Protects Rolls, Elevation Range, 5555290 (5555290)
- DELTA Tissue Holder with Shelf (79956-PN)
- Sca Tissue Toilet Paper Dispensers & Holders