Shop All Paper Towels
Sca Tissue
Paper Towels, Natural, 4000 PK
Mfr # SK1850A
Zoro # G500530967
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Sheet Size 10 1/4 in x 9 1/8 in
- Proprietary/Universal Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sca Tissue
- MFR # SK1850A
- Zoro # G500530967
- Country of Origin Unknown
- Category Paper Towels
Dimensions
Sheet Size | 10 1/4 in x 9 1/8 in |
Details
Item | Paper Towels |
Color | Natural |
Proprietary/Universal | Universal |
Description
Universal hand towel; Single fold; Natural; 10 1/4" x 9 1/8"; 250 towels/pack; 4000 towels/case; Eco Logo Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- GOLDEN STAR 6 gal Bucket With Wheels, Gray (MBU16GWT)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261902BK)
- CONTINENTAL COMMERCIAL PRODUCTS Medium-Duty Sponge N' Scrubber, 3 3/8 x 6 1/4, Yellow/Green, PK24 (SS650/24)
- SCA TISSUE Tork Universal Roll Paper Towels, 2 Ply, White (HB1995)
- SCA TISSUE Tork Advanced Roll Paper Towels, 2 Ply, White (HB9201)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC06183)
- ALLIANCE 8 In. X 800 Ft. Hardwound Y-Notched Roll Towel, White, 6Pk (NB800 CPC)
- GEORGIA-PACIFIC Big Fold Premium Bigfold Paper Towels, White, 12 PK (GPC20887)
- PROCTER & GAMBLE BountyFull 12DoubleRoll (5710)
- Sca Tissue Paper Towels