Shop All Toilet Paper
Sca Tissue North America
SCA Tissue North America TM1616S 4 x 3.75 in. Sheet Tork Universal Bath Tissue Roll; 2-Ply; White
Mfr # TM1616S
Zoro # G104044211
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sca Tissue North America
- MFR # TM1616S
- Zoro # G104044211
- UPC # 10073286620085
- Country of Origin China
- Category Toilet Paper
Description
Features
- Special tightly wound rolls and easy start tail seals to prevent waste and aid in source reduction
- Each roll is elegantly wrapped ensuring sanitary protection while delivering quality, value, and performance
- Tork bath tissue has rapid breakup, ideal for all plumbing systems
- Made from 100% recycled fiber, minimum 25% post-consumer fibers - environmental benefits and positive image builder
- 500 Sheet Per Roll, 96 Roll Per Carton
- Color: White
- Quality level: Universal
- Ply: 2
- Sheet Size: 4" x 3.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Battery, 40V, Li-Ion 12Ah, for Vacuum (CH27312)
- R & R TEXTILE Microfiber New Microfiber Rags, 25 lb., Box 25 lb. (Z73127)
- TRIMACO Paper Masking Brown 3Inx180Ft (12903)
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- SCA TISSUE NORTH AMERICA TISSUE-BATH-JMB-2PLY (TJ0922A)
- SCA TISSUE NORTH AMERICA Pec White 2Ply Tork Advanced Mini Jumbo Roll Bathroom Tissue 12Pk (12024402 (PEC))
- SCA TISSUE NORTH AMERICA Pe White 2Ply Tork Universal Jumbo Roll Bathroom Tissue 12Pk (TJ0922A (PE))
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 40 PK (16840)
- KIMBERLY-CLARK Scott Control Hygienic Bath Tissue, 2-Ply, 250/Pack, 36/Carton - (48280)
- ESSITY TORK UNIVERSAL BATH TISSUE ROLL, EMBOSSED, 2-PLY, 500 SHEETS/ROLL, 96 (TM1616S)
- LOCOR 2-Ply Premium High Capacity White Bath Tissue/Toilet Paper, 36PK (26821)
- Sca Tissue North America Toilet Paper