Shop All Paper Towels
Sca Tissue North America Llc
Tork Center-Pull Center Pull Paper Towels, 1 Ply, White
Mfr # 120133
Zoro # G803990321
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Tork Center-Pull
- Sheet Size 8.25 in x 12 in
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sca Tissue North America Llc
- MFR # 120133
- Zoro # G803990321
- UPC # 73286618894
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Size | 8.25 in x 12 in |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Tork Center-Pull |
Ply | 1 |
Description
Features:
- 1-Ply Tork Center-Pull Towels
- One-at-a-time service reduces waste
- High capacity reduces maintenance time
- High absorbency
- Touch-only dispensing reduces cross-contamination
- Processed without chlorine
- 1000 Per Roll & 6 Rolls Per Carton
- Color: White
- Size: 8.25 x 12"
- Material: Paper
- Dimension: 9.000" H x 16.000" W x 24.000" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- ELITE MOPS & BROOMS Mop Head, 16 oz Dry Wt, Rayon, 111-RAY-16 (111-RAY-16)
- HOOVER CleanSlate Bagged Corded Standard Filter Spot Cleaner (FH14000)
- MI-T-M Canister Wheel (14-0076)
- SCA TISSUE NORTH AMERICA LLC Tork Advanced Roll Paper Towels, 2 Ply, White (12024402 CPC)
- CASCADES PRO Select Roll Paper Towels, 1-Ply, 7.88 in. x 350 ft, White, 12PK (H030)
- GEORGIA-PACIFIC Big Fold Premium Bigfold Paper Towels, White, 12 PK (GPC20887)
- SCOTT Scott Roll Paper Towels, 1 Ply, 6 PK (2001)
- MCKESSON Procedure Towels, Deluxe two-ply, White, 13 x 18 Inch, 500PK (18-865)
- VIVA Choose-A-Sheet Perforated Roll Paper Towels, 1 Ply, 83 Sheets, White, 24 PK (46708)
- Sca Tissue North America Llc Paper Towels