Shop All Paper Towels
Sca Tissue North America Llc
Tork Advanced Center Pull Paper Towels, White
Mfr # 121201
Zoro # G103878718
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Tork Advanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sca Tissue North America Llc
- MFR # 121201
- Zoro # G103878718
- UPC # 73286613943
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Tork Advanced |
Description
Features:
- Tork Advanced Center-Pull Paper Towels
- One-at-a-Time Service for Reduced Waste
- High Capacity for Reduced Labor and Refills
- Few or No Moving Parts for No Jams or Breaks
- High Absorbency for Fewer Towels Used
- Touch-Only Dispensing for Reduced Cross-Contamination
- 6 Rolls Per Case
- Color: White
- Size: 9" x 590'
- Dimension: 9.750" H x 16.000" W x 24.000" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY GLOBAL 20CT 42G Contractor Bag (1592062)
- AVANT Hand Sanitizer, Refill Bag, Fragrance Free (12089-34D-FF)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W210)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, INNER, URE (1057241)
- SCA TISSUE NORTH AMERICA LLC Tork Advanced Roll Paper Towels, 2 Ply, White (12024402 CPC)
- SCA TISSUE Tork Advanced Roll Paper Towels, 2 Ply, White (HB9201)
- KARAT Multifold Paper Towels, 334 Sheets, White, 334 PK (JS-MFW4000)
- HOSPECO Single Fold Paper Towels, 500 Sheets, Blue, 500 PK (NA115QPB)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (BWK6204)
- SPARKLE Sparkle Pro Paper Towels, White, 15 PK (GPC2717714)
- PACIFIC BLUE SELECT Pacific Blue Select Multifold Paper Towels, 4000 PK (20389)
- Sca Tissue North America Llc Paper Towels