Shop All Toilet Paper Dispensers & Holders
Sca Tissue
Mini Twin Jumbo Roll Toilet Tissue Dispenser
Mfr # 5555290
Zoro # G500534101
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Depth 7.4 in
- Dispenser Height 4.18 in
- Dispenser Width 3.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sca Tissue
- MFR # 5555290
- Zoro # G500534101
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7.4 in |
Dispenser Height | 4.18 in |
Dispenser Width | 3.36 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Description
Jumbo mini twin toilet tissue dispenser; Ideal for high-traffic restrooms; Dispenser is constructed of durable black and frosted polystyrene; Easy to clean, easy to load; Accepts Tork mini jumbo rolls - (7.4" roll diameter 2.3" core diameter); Protected rolls contribute to hygiene and help cut back on waste; The tear feature (jagged edge) provides a clean tear with every pull; Dimensions: 17"W x 10.1"H x 5.7"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfectant Toilet Bowl Cleaner, 32 oz Bottle (36241-74278)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- FINISH LINE 48" x 180' IPS XMF48 Finish Line Pre-Folded Masking Film (XMF48)
- SORBO Natural Soft Squeegee Rubber 12 Pack 36 Inch, 12PK (1521-S)
- SCA TISSUE Toilet Tissue Dispenser (59TR)
- IRONWERKS DESIGNS Electroplated Toilet Paper Holder (toilet_paper)
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- Sca Tissue Toilet Paper Dispensers & Holders