Shop All Hand Soap Dispenser Refills
Sca Tissue
1000 ml Tork Foaming Soap Lotion
Mfr # 401211
Zoro # G900542942
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application 2021-2021 Ford F-150 With backup sensors, excluding LED taillights
- Height 4
- Width 8
- Material THERMOPLASTIC RUBBER
- Overall Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sca Tissue
- MFR # 401211
- Zoro # G900542942
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Height | 4 |
Width | 8 |
Overall Height | 4 |
Overall Width | 8 |
Length | 8 |
Overall Length | 8 |
Details
Application | 2021-2021 Ford F-150 With backup sensors, excluding LED taillights |
Material | THERMOPLASTIC RUBBER |
Weight | 2.45 |
Description
Soap lotion with moisturizers; Extra mild leaves hands smooth and soft; 2,500 hand washings per bag; Fragrance free; Green Seal Certified®; (6) 1000mL bottles/case; For Tork Skincare dispensers 466100, 571608, 466000, 571508, 571600 and 571501
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 15 Sheets/Box, PK15 (95860)
- PURELL Towels & Wipes, White, 1 Wipes, Fragrance-Free, 6 PK (9341-06)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Red (5LIGRN,345RED)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- KOHLER No Fragrance/Dye Foam Soap Refill – One Gallon (24881-NA)
- SOFT CARE 1.3L Foam Hand Soap Cartridge, 6 PK (100907880)
- STOCKHAUSN Stoko Solopol Classic Hvy Dty Hand Cleaner 2000 Ml Soft Bottle, 6PK (PN98318706)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (AGB2LT)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5163-04)
- TOUGH GUY 5000 ml Liquid Hand Soap Cartridge (3FPN9)
- Sca Tissue Hand Soap Dispenser Refills