Shop All Specialty Fuses
S&C
Medium-Voltage Fuse, 200A, Fast-Acting, 1700V AC
Mfr # 132300R4
Zoro # G611221129
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Speed Fast-Acting
- AC Voltage Rating 1700V AC
- DC Voltage Rating Not Rated
- Brand S&C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S&C
- MFR # 132300R4
- Zoro # G611221129
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Amps | 200A |
Speed | Fast-Acting |
AC Voltage Rating | 1700V AC |
DC Voltage Rating | Not Rated |
Brand | S&C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Insulgrip Latching Kit, White (SK3)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 18 A, Reversing: Yes (LC2D18KUE)
- CMPLE 8? 40-lbs Mountable Head Cable Tie - Black, 100PK (218-N)
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- S&C Fuse Link, 150A, 7200V AC (131250)
- S&C Fuse Link, 125A, 4160V AC (130200R4)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- EATON Current Limiting Fuse, NCLPT Series, 5A, 5080V AC, Bolt-on (5NCLPT-5E)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- S&C Fuses