Shop All Specialty Cleaners
This Product is Discontinued
Sc Johnson
Wood Paste Wax, 16 oz., PK6 (Discontinued)
Mfr # 000203
Zoro # G0351036
This Product is Discontinued
Key Features
- Sub-Category Grease Removers
- Size 16 oz
- Container Type Can
- Fragrance Unscented
- For Use On Ceramic, Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson
- MFR # 000203
- Zoro # G0351036
- Country of Origin Mexico
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Details
Sub-Category | Grease Removers |
Item | Wood Paste Wax |
Container Type | Can |
Fragrance | Unscented |
For Use On | Ceramic, Fiberglass |
Net Weight | 16 oz. |
VOC Content | 0% |
Removes | Grease, Dirt, Oils |
RTU Yield per Container | 16 oz |
Color | Clear |
Recommended Dilution | Ready to Use |
Contains | Solvent |
Flash Point | 87.98 Degrees F |
Product Label | Wood Paste Wax |
For Use on Surfaces | Cork, Hardwood, Leather, Metal, Plastic, Vinyl, Wood |
Surfaces for Use On | Cork, Hardwood, Leather, Metal, Plastic, Vinyl, Wood |
Description
Wood Paste Wax, Cleaner Form Wax, Container Size 16 oz, Container Type Non-Aerosol Can, Fragrance Unscented, Surfaces for Use On Cork, Hardwood, Leather, Metal, Plastic, Vinyl, Wood, VOC Content 0 Percent, Flash Point 87.98 Degrees F, Net Weight 16 oz., Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.