Shop All All Purpose Cleaners
Sc Johnson Professional
TruShot 2.0 Mobile Dispensing System, Trigger Spray Can, Fresh
Mfr # 323564
Zoro # G208091524
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Can
- Fragrance Fresh
- Recommended Dilution 4 different Chemistrys in one case. See individual descriptions
- Standards OSHA
- Primary Chemical 4 Different Chemistries in One System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 323564
- Zoro # G208091524
- UPC # 025700007555
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 10 oz |
Details
Container Type | Trigger Spray Can |
Fragrance | Fresh |
Recommended Dilution | 4 different Chemistrys in one case. See individual descriptions |
Item | TruShot 2.0 Mobile Dispensing System |
Standards | OSHA |
Primary Chemical | 4 Different Chemistries in One System |
Net Weight | 4.12 lb/case |
Features | (1) Trigger Sprayer and (4) 10 oz Cartridges |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | Glass and Multi-Surface Cleaner; Bathroom Cleaner; Cleaner and Degreaser; Multi-Surface, Bathroom Cleaner and Disinfectant |
Nonflammable | Yes |
Surfaces for Use On | Aluminum, Ceramic, Chrome, Fiberglass, Glavanized Steel,Painted Surfaces, Plastics |
Rinse Required | No |
NSF Rating | C1, Glass and Multi-Surface Cleaner Only |
Butyl Free | Yes |
Description
TruShot 2.0 Mobile Dispensing System, Glass and Multi-Surface Cleaner; Bathroom Cleaner; Cleaner and Degreaser; Multi-Surface, Bathroom Cleaner and Disinfectant, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Glavanized Steel,Painted Surfaces, Plastics, Trigger Spray Can, 10 oz, Fragrance Fresh, Ready to Use/Concentrated Concentrated, Primary Chemical 4 Different Chemistries in One System, Liquid, Standards OSHA, Butyl Free Yes, NSF Rating C1, Glass and Multi-Surface Cleaner Only
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Gray, 21 in Dia, Open Top, LLDPE (FG352000GRAY)
- ULTRA BEADS Fragrance Deodorizer, 60 Day, Hrbl Mnt, PK4 (PP)
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 55 gallon (352255)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 2.5 Bushel, Chrome (100CECLCH)
- SC JOHNSON PROFESSIONAL KRESTO CLASSIC HAND CLEANER (SNKCL2LT)
- SC JOHNSON PROFESSIONAL TruShot 2.0 10 fl. oz. Glass and Multi-Surface Cleaner Cartridge, 4PK (315272)
- MRS. MEYERS CLEAN DAY Clean Day Honeysuckle Scent Organic Multi-Surface Cleaner Liquid 16 oz (17541)
- LUCAS OIL Int Detailer Slkmst 24Oz (10514)
- COASTWIDE CLEANER, 64, NEUTRL, EZCNNCT (24381058)
- BERRYMAN CHEMICAL 2206 11 oz Electronic Cleaner (B1L _2206)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Refill Liquid 68 oz (14684)
- Sc Johnson Professional All Purpose Cleaners