Shop All Bathroom Cleaners
Sc Johnson Professional
TruShot 2.0 315385 10 oz. Restroom Cleaner Rect, 4PK
Mfr # 721315385
Zoro # G911635411
product price: $161.99
/pk 4, $40.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 721315385
- Zoro # G911635411
- Country of Origin United States
- Category Bathroom Cleaners
Description
Make cleaning a breeze with this SC Johnson Professional TruShot 2.0 315385 10 oz. restroom cleaner and multi-surface disinfectant cartridge! As part of the intuitive TruShot 2.0 mobile dispensing system this cartridge snaps right into the TruShot 2.0 trigger dispenser sold separately for conveniently quick and easy cleaning wherever you may need it. Highly effective this cleaner and disinfectant expertly works against a wide array of bacteria viruses and fungi and inhibits the growth of mold and mildew. It kills 99.99% of bacteria in as little as 15 seconds when used on a variety of hard non-porous non-food contact surfaces in restrooms schools hotels businesses offices and public facilities. Completely concentrated each 10 oz. cartridge equals up to 28 in-use quarts.This powerful restroom cleaner and multi-surface disinfectant comes in an easily portable cartridge that won't spill. The longer this concentrated formula is left to sit before being wiped away the more bacteria and viruses it's effective against including COVID-19. Not to mention the integrated metering system built into the cartridge provides hassle-free dilution delivery with every use. There's no need to ever worry about mixing measuring or stopping and it can be used in minutes!Overall Dimensions:Capacity: 10 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- GEORGIA-PACIFIC 15-3/8"H x 11-1/4"W Multifold Dispenser, Translucent Smoke (56650A)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ55000YL00 (FGQ55000YL00)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- SOFT SCRUB Bathroom Cleaner, Bottle, Lemon, White, PK6 (15020)
- ECOS Toilet Cleaner, 24 oz., PK6 (97036)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz (19200-98013)
- CAMCO 41197 Gallon Orange Power Toilet Treatment (CA577172)
- LA'S TOTALLY AWESOME Cleaner Bathroom 32 Oz (203)
- X-14 The Bathroom X-Pert 32 Oz. Mildew Stain Remover with Bleach (260760)
- 2000 FLUSHES Automatic Toilet Bowl Cleaner Concentrate (290071)
- Sc Johnson Professional Bathroom Cleaners