Shop All Spray Bottles
Sc Johnson Professional
Trigger Dispenser, Spray, 10 fl oz, PK4
Mfr # 311981
Zoro # G708091529
product price: $90.15
/pk 4, $22.54/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting TruShot 2.0
- Features 1 Trigger is all you need, Deliver Effective Chemistries at Optimized Dilutions, Metering Technology Built into the Cartridge, No Spill Cartridges
- Standards OSHA Compliance
- Container Capacity 10 oz
- Bottle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 311981
- Zoro # G708091529
- UPC # 025700004332
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Dip Tube Length | 8 in |
Overall Height | 11 in |
Details
Item | Trigger Dispenser |
Imprinting | TruShot 2.0 |
Features | 1 Trigger is all you need, Deliver Effective Chemistries at Optimized Dilutions, Metering Technology Built into the Cartridge, No Spill Cartridges |
Standards | OSHA Compliance |
Container Capacity | 10 oz |
Bottle Color | Black |
Graduation Markings | None |
Dispensing Type | Spray |
Sprayer Color | Red |
Description
Trigger Dispenser, Dispensing Type Spray, 10 oz, Black, Sprayer Color Red, Dip Tube Length 8 in, Imprinting TruShot 2.0, Graduation Markings None, Graduation Increments Not Applicable, Overall Height 11 in, Features 1 Trigger is all you need, Deliver Effective Chemistries at Optimized Dilutions, Metering Technology Built into the Cartridge, No Spill Cartridges, Standards OSHA Compliance, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITYCARE Air Freshner - Crisp Clean - 8.8 oz Aerosol Spray, 2PK (QU3748152)
- GRANITE GOLD 64 Oz. Refill Daily Granite Cleaner (GG0040)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Dark Blue (56785)
- DAWN ULTRA DSH SOAP 70OZ (80736890)
- SC JOHNSON PROFESSIONAL TruShot 2.0 Mobile Dispensing System, 10 oz Concentrate (323564)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130250)
- TOUGH GUY 0.5L White/Red, High Density Polyethylene Dual Spray Bottle (35WT53)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130268)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130274)
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- MIRACLE GRO Fountainhead & Burgess Product 247055 48 oz Miracle Gro Battery Powered Sprayer Bottle (247055)
- Sc Johnson Professional Spray Bottles