Shop All Multi-Purpose Wipes
Sc Johnson Professional
Towels & Wipes, White, Cloth, 70 Wipes, Citrus, 6 PK
Mfr # KKW70W
Zoro # G706488789
product price: $147.99
/pk 6, $24.67/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 70
- Material Cloth
- Application Hands
- Wipes per Container 70
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # KKW70W
- Zoro # G706488789
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 5.7" |
Length | 7.9" |
Details
Number of Sheets | 70 |
Item | Towels & Wipes |
Color | White |
Material | Cloth |
Application | Hands |
Wipes per Container | 70 |
Ply | 1 |
Net Weight | 10 lbs |
Paper Towel Type | Hand Cleaners |
Packaging Type | Pack |
For Use On | Grease; Grime; Oil |
Used On | Hands |
Fragrance | Citrus |
Description
Tough, extra large wipes for use without water. Formulated with powerful cleaning ingredients to remove a broad spectrum of contaminants. For use on skin, also great for tools and other surfaces. Convenient and portable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 15 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26615W)
- ETTORE Handle, f/Squeegee, Wood, Tapered Tip, 1" Dia, 54"L, , NL, PK 12 (ETO1628CT)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh Scent, 7oz Aerosol (33200-94170)
- DRI-EAZ Extraction Tool, 61 in. L (F511)
- SC JOHNSON PROFESSIONAL Towels & Wipes, Red/White, Cloth, 70 Wipes, Cherry, 6 PK (KCW70W)
- HOSPECO Economy 4-Ply Scrim Wipers, 13 x 12, White, 1000PK (M-C2210)
- HUGGIES Huggies Natural Care Fragrance Free Travel Pack 16 Wipes, PK16 (40706)
- WYPALL Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK (KCC 05123)
- HOSPECO Wiper Roll, 6 PK (M-C2375BH)
- 2XL Towels & Wipes, White, Rayon blend, 900 Wipes, 6" x 8", Unscented, 4 PK (TXL L36)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Hydroknit, 300 Wipes, 12 1/2 in x 23 1/2 in (05927)
- Sc Johnson Professional Multi-Purpose Wipes