Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, White, PK8, 8PK
Mfr # TF2WHI
Zoro # G206438178
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 10.9"
- Width 6.7"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sc Johnson Professional
- MFR # TF2WHI
- Zoro # G206438178
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10.9" |
Width | 6.7" |
Depth | 4" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | White |
Mounting Type | Wall |
Standards | ADA Compliant |
For Use With | SC Johnson Professional® ANT120TF, AGB120TF, IFC1TF, SAZU120TF |
Dispenser Product Grouping | For Foam |
Capacity | 1.2 L |
Description
Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care. Delivers the exact amount required, controlling usage and reducing waste. The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time. ADA compliant: extends less than 4" from the wall as required for all ingress and egress locations. Uses the latest infra-red sensing technology for reliable operation to prevent misfiring; tolerant to skin color, temperature, ambient light and humidity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Internal Quad Wet Vacuum, 258 cfm (98450)
- ELITE MOPS & BROOMS Mop Head, 16 oz Dry Wt, Rayon, 111-RAY-16 (111-RAY-16)
- FROST PRODUCTS LTD Frost Stainless Steel Wall Mount Trash Can, 11 Gallon (326)
- GORDON BRUSH 3 x 7 Row Hog Bristle and Plywood Handle Scratch Brush (30CKG-12)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, Foam, Touch Free (AUTOINFCON)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.5 x 9.25, Black/Chrome, PK15, 15PK (TPB1LDS)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 1 Liter Capacity, 4.92 x 4.6 x 9.25, White, 15/Carton (5010424017091)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- BOBRICK Automatic, Top Fill Bulk Soap Dispenser (824)
- Sc Johnson Professional Hand Soap & Lotion Dispensers