Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK
Mfr # TF2CHR
Zoro # G506438175
product price: $283.99
/pk 8, $35.50/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 10.9"
- Width 6.7"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # TF2CHR
- Zoro # G506438175
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10.9" |
Width | 6.7" |
Depth | 4" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Black/Chrome |
Mounting Type | Wall |
For Use With | SC Johnson Professional® ANT120TF, AGB120TF, IFC1TF, SAZU120TF |
Capacity | 1.2 L |
Dispenser Product Grouping | For Foam |
Standards | ADA Compliant |
Description
Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care. Delivers the exact amount required, controlling usage and reducing waste. The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time. ADA compliant: extends less than 4" from the wall as required for all ingress and egress locations. Uses the latest infra-red sensing technology for reliable operation to prevent misfiring; tolerant to skin color, temperature, ambient light and humidity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY Tork, ADVANCED JUMBO BATH TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 1600 FT/ROLL, 6 ROLLS/CARTON, PK6 (12021502)
- HOOVER Paper Bag, Dry BP, 8-3/4x8-3/4x11-1/2, PK7 (401000BP)
- BESTAIR BestAir 32 oz Humidifier Cleaner and Descaler (1C)
- MEDIQUE PRODUCTS Ammonia Inhalant Wipes, 10/Box (22612)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, White, PK8, 8PK (TF2WHI)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, 10-29/32 In. H (TF2CHR)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, Touch Free, Whte (TF2WHI)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, Foam, Touch Free (AUTOINFCON)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- SC JOHNSON PROFESSIONAL Touch Free Ultra Dispenser, 1 L, 6.7 x 3.9 x 10.9, Black, 8PK (TF2BLK)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- Sc Johnson Professional Hand Soap & Lotion Dispensers