Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Sanitizer Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK
Mfr # IFS1LDS
Zoro # G806488795
product price: $40.99
/pk 15, $2.73/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Mounting Type Wall
- Height 9.25"
- Width 4.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # IFS1LDS
- Zoro # G806488795
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 9.25" |
Width | 4.92" |
Depth | 4.6" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | White |
Mounting Type | Wall |
Holds | 1 L |
For Use With | SC Johnson Professional® 55857, IFC1L |
Description
Sealed cartridge dispenser designed to meet the distinct needs of any workplace and public facility environment. Use with SC Johnson Professional Sanitizer Cartridges IFC1L and 55857, sold separately. Large, "easy-push" buttons dispense a controlled dose of product appropriate for the application required. Empty cartridges are easily replaced in seconds. Dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. Sight glass indicates the level of product in the cartridge which helps identify when product needs replacing. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no waste. Dispenser push buttons are exclusively protected by BioCote, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds on the product; BioCote will not wear out or rub off and is effective for the lifetime of the dispenser. BioCote is a registered trademark of BioCote Limited.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Shower Cleaner, 22 oz., PK6 (97426)
- BOARDWALK 4 gal Trash Bags, 17 in x 17 in, Light-Duty, 0.35 mm, Black, 1000 PK (BWK 1717L)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 4 Rolls 328 sheet 11356 ft. (94427)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, 10-29/32 In. H (TF2CHR)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Finish: Glossy (PRO1LDS)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 11-25/64 in. H. (ANT2LDP)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, Black, PK12 (8790-BLK-12)
- Sc Johnson Professional Hand Soap & Lotion Dispensers