Shop All Floor Cleaners and Maintainers
Sc Johnson Professional
Ready-To-Use Multi-Surface Floor Finish Plus Sealer, Light Fresh Scent, 5 gal Bag-in-Box
Mfr # 680074
Zoro # G109151372
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 5 gal
- Container Type Bag-in-Box
- Primary Chemical Polymer
- For Use On Honed Marble or Granite; Linoleum; Rubber; Sheet Vinyl; Terrazzo; Unglazed Ceramic; VCT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 680074
- Zoro # G109151372
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Light Fresh |
Container Type | Bag-in-Box |
Primary Chemical | Polymer |
For Use On | Honed Marble or Granite; Linoleum; Rubber; Sheet Vinyl; Terrazzo; Unglazed Ceramic; VCT |
Application | Floor Finish |
Description
This high performance finish, plus sealer can be used on a variety of flooring. Ready-to-use finish that is extremely tough, highly repairable and exhibits aggressive adhesion on most flooring substrates. With excellent resistance to scuffs, black heel marks, and dirt embedment, gloss level is quickly restored with multi-speed buffing. This is a versatile finish that is user-friendly, easy to apply and easy to strip, with a light fresh scent.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW02)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- NILFISK Vacuum Bag, 24 PK (01710325)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push-Style, Graphite (GOJ642401)
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- SC JOHNSON PROFESSIONAL 1 Gal. Concentrated Carpet Pre-spray and Bonnet Cleaner (680082)
- SC JOHNSON PROFESSIONAL 1 Gal. Heavy Duty Neutral Floor Cleaner (680079)
- SC JOHNSON PROFESSIONAL Heavy Duty Neutral Floor Cleaner, Fresh Scent, 32 oz Squeeze and Pour Bottle, 6PK (680081)
- ZEP Cleaner, Liquid, 55 gal., Drum (72085)
- GREEN KLEEN Kleen Sweep Sweeping Compound - 50-Lb. Box (1815)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05321)
- Sc Johnson Professional Floor Cleaners and Maintainers