Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
QuickView TPW1LDS 1 Liter Transparent White and Chrome Soap Manual Dispenser
Mfr # 721TPW1LDS
Zoro # G911635602
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 721TPW1LDS
- Zoro # G911635602
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep hands fresh and clean with this SC Johnson Professional QuickView TPW1LDS 1 liter transparent white and chrome soap manual dispenser! This dispenser is perfect for use in industrial healthcare and food service markets. It works perfectly with 1 liter hand soap manual cartridges sold separately. Easy to use and refill the transparent sides are visible from any angle and allow for accurate fill level visibility for staff.This dispenser's white button is exclusively protected with BioCote a silver-based antimicrobial agent that's built into the plastic button of this dispenser. It inhibits the growth of a wide array of bacteria and mold for long-lasting use. Incredibly reliable the BioCote is assuredto last for the lifetime of the dispenser button and won't wear out or rub off.Overall Dimensions:Width: 5 3/16''Depth: 4 9/16''Height: 9 3/16''Capacity: 1 liter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL Vacuum Outer Bag, Dry, Cartridge Filter (2066242AU1)
- ELITE MOPS & BROOMS Mop Head, 24 oz Dry Wt, Cut-End, Rayon, 112-RAY-24 (112-RAY-24)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29382)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHJ8)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 11-25/64 in. H. (ANT2LDP)
- SC JOHNSON PROFESSIONAL Manual Skincare Dispenser, 1 L, 4.61 x 4.92 x 9.25, Black (91128)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, 10-29/32 In. H (TF2CHR)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, Touch Free, Whte (TF2WHI)
- ECLIPSE TOOLS ESD Safe Liquid Dispenser, 6 oz (902-529)
- Sc Johnson Professional Hand Soap & Lotion Dispensers