Sc Johnson Professional

Pregloving Moisturizing Lotion, White, PK6


product price: $176.99
/pk 6, $29.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Beige
  • Fragrance Fragrance Free
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Hygiene Properties Perfume Free, Silicone Free
  • Hygiene Form Liquid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1,000 mL
Container Size 1 L

Details

Item Protective Skin Cream
Color Beige
Fragrance Fragrance Free
Green Certification or Other Recognition USDA Certified Biobased Product
Hygiene Properties Perfume Free, Silicone Free
Hygiene Form Liquid
Uses Dispenser Mfr. No. PRO1LDS
Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Packaging Type Cartridge
Formula Aqua, Cetearyl Alcohol, Diazolidinyl Urea, Dicaprylyl Carbonate, Glycerin, Kaolin, Phenoxyethanol, Sodium Cetearyl Sulphate, Sodium Lauryl Sulfate, Xanthan Gum
Hygiene Series Protect
Requires Dispenser Yes
Standards HACCP
Series Stokoderm
Form Liquid
Container Type Cartridge
Manufacturer Dispenser Part Number PRO1LDS
Product Type Protective Hand Cream

Description

Protective Skin Cream, Container Type Cartridge, Series Stokoderm, Container Size 1 L, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Perfume Free, Silicone Free, Manufacturer Dispenser Part Number PRO1LDS, Requires Dispenser Yes, Color Beige, Grainger Dispenser Part Number 35YX93, Product Type Protective Hand Cream, Formula Aqua, Cetearyl Alcohol, Diazolidinyl Urea, Dicaprylyl Carbonate, Glycerin, Kaolin, Phenoxyethanol, Sodium Cetearyl Sulphate, Sodium Lauryl Sulfate, Xanthan Gum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.