Shop All Bathroom Cleaners
Sc Johnson Professional
Multi-Surface RR Clean/Disinfectant, PK4
Mfr # 315385
Zoro # G508091538
product price: $90.15
/pk 4, $22.54/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Bottle
- Fragrance Fresh Scent
- Cleaner Form Liquid
- Primary Chemical Quat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 315385
- Zoro # G508091538
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Container Size | 10 oz |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Bottle |
Item | TruShot 2.0 Bathroom and Multi-Surface Cleaner |
Fragrance | Fresh Scent |
Cleaner Form | Liquid |
Primary Chemical | Quat |
Color | Colorless |
Recommended Dilution | 1:90 |
Biodegradable | Yes |
Net Weight | 3.16/case |
Standards | EPA Registered, OSHA |
VOC Content | 0% |
Surfaces for Use On | Hard Non-Porous, Non-Food Contact Surfaces |
pH Level | 11 |
Features | Part of the TruShot 2.0(R) Multi Dispensing System |
Rinse Required | No |
NSF Rating | Not Rated |
Nonflammable | Yes |
Description
Multi-Surface Bathroom Cleaner, TruShot 2.0 Bathroom and Multi-Surface Cleaner, Primary Chemical Quat, Surfaces for Use On Hard Non-Porous, Non-Food Contact Surfaces, Container Type Bottle, Container Size 10 oz, Fragrance Fresh Scent, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:90, Cleaner Form Liquid, Color Colorless, Product Series TruShot 2.0(R), VOC Content 0 Percent, pH Level 11, Biodegradable Yes, Nonflammable Yes, NSF Rating Not Rated, Rinse Required No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in W Radiator Brush, 15 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (1VAG9)
- REMCO 9-1/4"L Blue Scrub Brush (70673)
- NICE N CLEAN Nice 'N Clean Unscented Solo Pack Baby Wipes 80 Wipes, PK12 (M233XT)
- PULLMAN HOLT FILTER - CONICAL PREFILTER - FITS ERMATOR (200900050)
- SOFT SCRUB Bathroom Cleaner, Bottle, Lemon, White, PK6 (15020)
- RCP Rcp 631000WE Toilet Bowl Brush White Plastic (631000WE)
- LA'S TOTALLY AWESOME Cleaner Bathroom 32 Oz (203)
- IRON OUT Automatic Toilet Bowl Cleaner, 2PK (AT12T)
- RECKITT BENCKISER Toilet Cleaner 24oz Cool Breeze BlueWhite (RAC85020)
- CLOROX Original Scent Bathroom Cleaner 30 oz Liquid (30614)
- COMET Disinfecting Bath Cleaner, 6PK (PGC19214CT)
- Sc Johnson Professional Bathroom Cleaners