Shop All Bathroom Cleaners
Sc Johnson Professional
Mobile Dispensing System, 10 fl oz, PK4
Mfr # 315384
Zoro # G108091525
product price: $58.99
/pk 4, $14.75/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Bathroom Cleaner
- Container Type Bottle
- Fragrance Fresh Scent
- Cleaner Form Liquid
- Primary Chemical Ethoxylated Isotridecyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 315384
- Zoro # G108091525
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Container Size | 10 oz |
Details
Cleaner Chemical Product Grouping | Bathroom Cleaner |
Container Type | Bottle |
Item | TruShot 2.0 Bathroom Cleaner |
Fragrance | Fresh Scent |
Cleaner Form | Liquid |
Primary Chemical | Ethoxylated Isotridecyl Alcohol |
Color | Colorless |
Recommended Dilution | 1:58 |
VOC Content | 0% |
Features | Part of the TruShot 2.0(R) Multi Dispensing System |
Flash Point | 199.94 Degrees F |
pH Level | 2.76 |
Biodegradable | Yes |
Standards | Ecologo, OSHA |
Net Weight | 3.16/case |
Rinse Required | No |
NSF Rating | Not Rated |
Nonflammable | Yes |
Surfaces for Use On | Cabinets, Countertops, Faucets, Glass and Glass Shower Doors, Sinks, Tile, Toilets, Tubs, Walls |
Description
Bathroom Cleaner, TruShot 2.0 Bathroom Cleaner, Primary Chemical Ethoxylated Isotridecyl Alcohol, Surfaces for Use On Cabinets, Countertops, Faucets, Glass and Glass Shower Doors, Sinks, Tile, Toilets, Tubs, Walls, Container Type Bottle, Container Size 10 oz, Fragrance Fresh Scent, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:58, Cleaner Form Liquid, Color Colorless, Product Series TruShot 2.0(R), VOC Content 0 Percent, pH Level 2.76, Biodegradable Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Utility Brush, 7 in L, Plastic Handle (4067400)
- IPC EAGLE Replacement HydroTube RO Membrane (BD545132)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12 (2REF-F-012I072M-04)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (22732)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- SUMMIT BRANDS Summit Brands IO65N 5 Lbs. Super Iron Out Rust Stain Remover (IO65N)
- SANTEEN No Scent Toilet Bowl Cleaner 32 oz Liquid (00100)
- DIAL Soft Scrub Commercial Cleaner 36 oz. w/ Bleach, 6PK (15519)
- WARSAW CHEMICAL Bath Brite, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Quart, 12PK (63245-0000012)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle (CL-4PRO)
- ZEELINE 1 qt Purple Magic Industrial Cleaner (796-PMQ)
- Sc Johnson Professional Bathroom Cleaners