Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Manual Skincare Dispenser, 1 L, 4.61 x 4.92 x 9.25, White
Mfr # 5010424021524
Zoro # G603667096
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 9.25"
- Width 4.61"
- Depth 4.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 5010424021524
- Zoro # G603667096
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 9.25" |
Width | 4.61" |
Depth | 4.92" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | White |
Mounting Type | Wall |
For Use With | SC Johnson Professional® AZU1L, CLR1L, RFW1L |
Dispenser Product Grouping | For Foam |
Dispenser Mount Type | For Foam |
Capacity | 1 L |
Description
Meet the distinct needs of any workplace and public facility environment. Soap dispenser is exclusively protected by BioCote, an antimicrobial agent which inhibits the growth of a broad spectrum of bacteria and molds. Ultrasonically sealed cartridge and pump to prevent contamination and ensure fresh product is dispensed. No drip and no clog mechanisms to prevent mess. Unique locking mechanism to prevent tampering. Use only with SC Johnson Professional 1 Liter Manual Cartridges: AZU1L, CLR1L and RFW1L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 30 in x 43 in, Heavy-Duty, 14 microns, Blue, 250 PK (BRS304314BL)
- DEWALT 3 x 7 Row Small Stainless Wire Cleaning Brush (DW49708)
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- SCOTCH-BRITE SCOTCH-BRITE Silver 7" Aluminum Squeegee (410)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 2000mL (WRM2LDP)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK (TPW1LDS)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, Touch Free, Whte (TF2WHI)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 9-17/64 in. H. (ANT1LDS)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- Sc Johnson Professional Hand Soap & Lotion Dispensers