Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Manual Skincare Dispenser, 1 L, 4.61 x 4.92 x 9.25, Black
Mfr # 91128
Zoro # G503666939
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 9.25"
- Width 4.61"
- Depth 4.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sc Johnson Professional
- MFR # 91128
- Zoro # G503666939
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 9.25" |
Width | 4.61" |
Depth | 4.92" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Black |
Mounting Type | Wall |
Dispenser Mount Type | For Foam |
Dispenser Product Grouping | For Foam |
Capacity | 1 L |
For Use With | SC Johnson Professional® AZU1L, CLR1L, RFW1L |
Description
Meet the distinct needs of any workplace and public facility environment. Soap dispenser is exclusively protected by BioCote, an antimicrobial agent which inhibits the growth of a broad spectrum of bacteria and molds. Ultrasonically sealed cartridge and pump to prevent contamination and ensure fresh product is dispensed. No drip and no clog mechanisms to prevent mess. Unique locking mechanism to prevent tampering. Use only with SC Johnson Professional 1 Liter Manual Cartridges: AZU1L, CLR1L and RFW1L.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Sponge Mop, Sponge (22-34)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55006)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (EC243306K)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 9-17/64 in. H. (ANT1LDS)
- SC JOHNSON PROFESSIONAL Cleanse Heavy 2 Liter Dispenser, 2 L, 6.37 x 5.47 x 11.37, Black, PK8, 8PK (HVY2LDB)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, Touch Free, Whte (TF2WHI)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- SC JOHNSON PROFESSIONAL Touch Free Ultra Dispenser, 1 L, 6.7 x 3.9 x 10.9, Black, 8PK (TF2BLK)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- MIRACLE BRANDS Sense & Dispense Fresh Scent Touchless Hand Sanitizer Dispenser Gel 16 oz (3072)
- Sc Johnson Professional Hand Soap & Lotion Dispensers