Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Lotion Dispenser, Manual, Finish: Glossy
Mfr # PRO1LDS
Zoro # G9166945
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1 L
- Hygiene Form Lotion
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # PRO1LDS
- Zoro # G9166945
- UPC # 069124051350
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 L |
Height | 9 3/16 in |
Width | 5 3/16 in |
Depth | 4 5/8 in |
Overall Depth | 4 5/8 in |
Overall Height | 9 1/4 in |
Overall Width | 4 7/8 in |
Description
Lotion Dispenser, Color White, Mount Type Wall, Product Type Lotion Dispenser, Material Plastic, Series Protect, Finish Glossy, Compatible with Manufacturer Model Number SAQ1L, SGP1L, TVC1L, UPW1L, Refill Size 1 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 9 1/4 in, Overall Width 4 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- DRI-EAZ Industrial Built-In Pump Shop Vacuum, 2" Hose Dia., HEPA 100 cfm (F479)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Cloth, PK2 (9021833)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Silver, 11 5/16 in Dia, Metal (2147581)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, White, PK8, 8PK (TF2WHI)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- SC JOHNSON PROFESSIONAL Soap Dispenser, 9-17/64 in. H, Manual (SHW1LDS)
- SC JOHNSON PROFESSIONAL Floor Stand, Silver, Metal (TFDISPSTAND)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- TOUGH GUY Replacement Bottle, Use with 11C808 (11C809)
- Sc Johnson Professional Hand Soap & Lotion Dispensers