Shop All Hand Wipes
Sc Johnson Professional
Industrial Hand Wipe, Cherry, 10x12In., PK6
Mfr # KCW70W
Zoro # G1857339
original price:
$179.71
27% off
new price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties Silicone Free
- Wipes per Container 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # KCW70W
- Zoro # G1857339
- UPC # 89223455644
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 10 in x 12 in |
Wipe Width | 10 in |
Wipe Length | 12 in |
Details
Packaging Type | Canister |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Silicone Free |
Wipes per Container | 70 |
Color | Red |
Hygiene Form | Wipes |
Item | Hand Cleaning Wipes |
Contains | Toxicologically Safe Solvent |
Formula | Aqua (Water), C9-C11 Pareth, Dimethyl Adipate, Dimethyl Glutarate, Dipropylene Glycol Methyl Ether, PEG-75 Lanolin, Sodium Caprylyl Sulfonate, Sodium Laureth Sulfate, Tripropylene Glycol Methyl Ether |
Container Type | Canister |
Refill Type | No Refill |
Material | Polypropylene |
Fragrance | Cherry |
Standards | Federal Food, Drug and Cosmetic Act, OSHA Hazard Communication |
Flushable | No |
Form | Wipes |
Series | None |
Product Type | Hand Wipes |
NSF Rating | Not Rated |
Description
Hand Cleaning Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Aqua (Water), C9-C11 Pareth, Dimethyl Adipate, Dimethyl Glutarate, Dipropylene Glycol Methyl Ether, PEG-75 Lanolin, Sodium Caprylyl Sulfonate, Sodium Laureth Sulfate, Tripropylene Glycol Methyl Ether, Fragrance Cherry, Hygiene Properties Silicone Free, NSF Rating Not Rated, Series None, Standards Federal Food, Drug and Cosmetic Act, OSHA Hazard Communication, Wipe Length 12 in, Wipe Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- REMCO 9-1/4"L White Scrub Brush (70675)
- ALL Laundry Detergent, 25.8 oz Pack, Liquid, Unscented, 39 PK (73978EA)
- SC JOHNSON PROFESSIONAL KRESTO KWIK WIPES 130 CT/4 PER BUCKET (SNKKW130W)
- GOJO Hand and Suface Wet Towels, Moisturizing Fast Towels, 130 Wipes/Container, Citrus Fragrance, 4 Pack (6298-04)
- OATEY Pre-Moistened Hercules for Hand Towel (OA572553)
- ITW PRO BRANDS SCRUBS, Hand Cleaner Towels, 10 X 12, Blue/white, 30/canister (42230)
- PURELL Premoistened Hand Sanitizing Wipes, Cloth, 5 3/4 x 7, 100/Canister (9111-12)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- Sc Johnson Professional Hand Wipes