Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Heavy Duty Dispenser, 13-3/4 in. H, Manual
Mfr # HVY4LDB
Zoro # G1857269
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 4 L
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # HVY4LDB
- Zoro # G1857269
- UPC # 5033358105139
- Country of Origin United Kingdom
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 4 L |
Height | 13 3/4 in |
Width | 7 in |
Depth | 6 1/4 in |
Overall Height | 13 3/4 in |
Overall Depth | 6 1/4 in |
Overall Width | 7 in |
Description
Hand Cleaner Dispenser, Color Black, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material Plastic, Series Cleanse Heavy, Finish Glossy, Compatible with Manufacturer Model Number 09104, KCH4LTR, KCL4LTR, LIM4LTR, SOL4LTR, Refill Size 4 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 6 1/4 in, Overall Height 13 3/4 in, Overall Width 7 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- VIKAN VIKAN Blue 16" Floor Squeegee (71403)
- IMPACT PRODUCTS Urinal Screen, NonPara, TropicalMango, PK12 (159636)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, White, PK8, 8PK (TF2WHI)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 2000mL (WRM2LDP)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- SC JOHNSON PROFESSIONAL Ultra Black Dispenser SVP for 87045 (SN55980806)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, Foam, Touch Free (AUTOINFCON)
- RUBBERMAID COMMERCIAL Dispenser, f/Foam Soap, Touch-Free, , Chrome/Black, PK 4 (RCPFG401310CT)
- Sc Johnson Professional Hand Soap & Lotion Dispensers