Shop All Hand Sanitizer Dispenser Refills
Sc Johnson Professional
Hand Sanitizer, Non-Alcohol, 1000mL, PK6
Mfr # 55857
Zoro # G1999649
product price: $53.19
/pk 6, $8.87/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Non-Alcoholic
- Hygiene Form Foam
- Hygiene Properties Dye-Free, Food Production Areas, Perfume-Free
- Hygiene Series Deb InstantFOAM
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 55857
- Zoro # G1999649
- UPC # 069124050360
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Refill Size | 33.8 fl oz (1000 mL) |
Details
Formula | Non-Alcoholic |
Hygiene Form | Foam |
Hygiene Properties | Dye-Free, Food Production Areas, Perfume-Free |
Hygiene Series | Deb InstantFOAM |
Fragrance | Fragrance Free |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Package Type | Cartridge |
Form | Foam |
Uses Dispenser | Mfr. No. IFS1LDS |
Industry Type | Healthcare |
Features | Splash Resistant, Unscented, Non-drying, Dye-free, Drip-free, Alcohol-free, Anti-irritant |
Product Availability | Temporarily Unavailable |
Application | Hand |
Refill Type | Cartridge |
Product Type | Hand Sanitizer |
Series | Deb InstantFOAM |
Manufacturer Dispenser Part Number | Mfr. No. IFS1LDS |
NSF Rating | E3 |
Description
Hand Sanitizer, Form Foam, Formula Non-Alcoholic, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Food Production Areas, Perfume-Free, Requires Dispenser Yes, Series Deb InstantFOAM, NSF Rating E3, Manufacturer Dispenser Part Number Mfr. No. IFS1LDS, Color Clear, Product Type Hand Sanitizer, Standards FDA, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Preburnishing Pad, 12 In, Green/Amber, PK5 (5000)
- SANY+ 1 Gal. Foaming Hand Soap (UGLH-601-378G4)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- ESSITY Tork, ELEVATION CORELESS HIGH CAPACITY BATH TISSUE DISPENSER, 14.17 X 5.08 X 8.23, BLACK (473208)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, 1 L, Fragrance Free, PK3 (IFC1TF)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- FIRST AID ONLY Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10 (750013)
- CLOROX CLOROX 1 L Fresh Clean Hand Sanitizer Refill, PK4 (30243)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES6 Dispensers, 2PK (6463-02)
- PURELL Hand Sanitizer, Gel, 1200mL TFX Refill, PK4 (5456-04)
- GEORGIA-PACIFIC Hand Sanitizer, 950mL, Bottle, PK2 (42336)
- Sc Johnson Professional Hand Sanitizer Dispenser Refills