Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Hand Sanitizer Dispenser, Foam, Touch Free
Mfr # AUTOINFCON
Zoro # G9166981
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1 L, 1.2 L
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # AUTOINFCON
- Zoro # G9166981
- UPC # 069124051831
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 L, 1.2 L |
Height | 10 7/8 in |
Width | 6 11/16 in |
Depth | 3 15/16 in |
Overall Height | 10 7/8 in |
Overall Width | 6 3/4 in |
Overall Depth | 4 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Touch Free Ultra, Finish Glossy, Compatible with Manufacturer Model Number AFS120TF, IFC1TF, Refill Size 1 L, 1.2 L, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 in, Overall Height 10 7/8 in, Overall Width 6 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK36 (OFENB-F-006I036M-02)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- PROTEAM 1 Power Cord Assembly Complete w/Strain Relief (100641)
- STARFRIT Table Cleaner (Lady Bug) (80603-004-0000)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 2000mL (WRM2LDP)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Finish: Glossy (PRO1LDS)
- SC JOHNSON PROFESSIONAL Soap Dispenser, 9-17/64 in. H, Manual (SHW1LDS)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, Touch Free, Whte (TF2WHI)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 11-25/64 in. H. (ANT2LDP)
- SC JOHNSON PROFESSIONAL Floor Stand, Silver, Metal (TFDISPSTAND)
- DEB Dispenser, Stoko Vario, Cartridge (PN55980806)
- Sc Johnson Professional Hand Soap & Lotion Dispensers