Shop All Hand Sanitizer Dispenser Refills
Sc Johnson Professional
Hand Sanitizer, 1 L, Fragrance Free, PK3
Mfr # IFC1TF
Zoro # G3722172
product price: $80.25
/pk 3, $26.75/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol, Moisturizers
- Hygiene Form Foam
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series Deb InstantFOAM
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # IFC1TF
- Zoro # G3722172
- UPC # 691240071013
- Country of Origin Canada
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1 L |
Details
Formula | Alcohol, Moisturizers |
Hygiene Form | Foam |
Hygiene Properties | Dye Free, Perfume Free |
Hygiene Series | Deb InstantFOAM |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | EcoLogo Certified, NSF, USDA |
Color | Clear |
Item | Hand Sanitizer |
Application | Healthcare |
Form | Foam |
Container Type | Cartridge |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Uses Dispenser | Mfr. No. IFS1LDS |
Ligature Resistant | No |
Product Availability | Temporarily Unavailable |
Manufacturer Dispenser Part Number | IFS1LDS |
NSF Rating | E3 |
Product Type | Hand Sanitizer |
Alcohol Content | 80 % |
Series | InstantFOAM |
Description
Hand Sanitizer, Form Foam, Formula Alcohol, Moisturizers, Container Type Cartridge, Container Size 1 L, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser Yes, Series InstantFOAM, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number IFS1LDS, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, NSF, USDA, Ligature Resistant No, Application Healthcare, Alcohol Content 80 Percent, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 238 cfm (98695)
- EARTHSENSE COMMERCIAL 56 gal Trash Can Liners, 43 in x 48 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4750)
- STRUCTRON Superhandle ll 8' to 24' Handle w/ Dual Lock (60275)
- WEILER 10" Deck Scrub Brush, Polypropylene Fill (44434)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, Non-Alcohol, 1000mL, PK6 (55857)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door White Powder Coated (Z650W-Z1000)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill LT-12, PK2 (1904-02)
- TRUST Hand Sanitizer Wipe Packs, PK1200 (UTHW856000)
- BEST SANITIZERS Sanitizer Nozzle with Check Valve, 5/8 in (JPP10012)
- ZEP Fuzion Non-Alc Fmng Sanitizer, 1200mL, PK4 (124816)
- ZOGICS Disinfectant Wipes Dispenser, Powder Coated Floor Dispenser (Z650B)
- Sc Johnson Professional Hand Sanitizer Dispenser Refills