Shop All Sponges and Scouring Pads
Sc Johnson Professional
EZ CARE Heavy Duty Scrub Pad, 16 in. Diameter, Red/Gray, 5PK
Mfr # 319310
Zoro # G408997107
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Proprietary Blend of Abrasives/Resin
- Color Red/Gray
- Used On 100% Sheet Vinyl; Brick; Composite; Glazed Ceramic; Honed/Polished Granite; Honed/Polished Marble; LVT; Linoleum; Natural Stone; Quarry Tile; Rubber; Select Concrete; Slate; Terrazzo; Unglazed Ceramic; Viny; Vinyl Asbestos; Vinyl Asphalt; Wood
- Diameter 16"
- Application Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sc Johnson Professional
- MFR # 319310
- Zoro # G408997107
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 16" |
Details
Item | Floor Pads |
Material | Proprietary Blend of Abrasives/Resin |
Color | Red/Gray |
Used On | 100% Sheet Vinyl; Brick; Composite; Glazed Ceramic; Honed/Polished Granite; Honed/Polished Marble; LVT; Linoleum; Natural Stone; Quarry Tile; Rubber; Select Concrete; Slate; Terrazzo; Unglazed Ceramic; Viny; Vinyl Asbestos; Vinyl Asphalt; Wood |
Application | Cleaning |
Description
Long lasting, dual sided construction effectively removes scuffs, scratches and black heel marks, reducing burnishing and maintaining the floor's high gloss appearance. Specially designed abrasive technology for everyday use on coated floor. Dual purpose pad cleans and shines in the same step. Red side easily adheres to equipment while the gray side is for used for more abrasive cleaning of coated surfaces. For use on vinyl, composite, vinyl asphalt, LVT, linoleum, 100% sheet vinyl, vinyl asbestos, terrazzo, rubber, honed and polished granite, honed and polished marble, natural stone, glazed and unglazed ceramic, select concrete, quarry tile, brick, wood and slate.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Choose-A-Size Perforated Roll Paper Towels, 1 Ply, 102 Sheets, White, 24 PK (55413)
- CLOROX Clean-Up Original Scent Cleaner with Bleach 32 oz (01204)
- KOHLER No Fragrance/Dye Foam Soap Refill – Five Gallons (24882-NA)
- RUBBERMAID COMMERCIAL Brute Round Twist On/Off Dolly, 250 lb Capacity, 18dia x 6.63h, Black (FG264000BLA)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- S.O.S. Scrubber Sponges, All Surface, 3"x5-1/4", Blue, PK 3 (CLO91028)
- LIBMAN COMMERCIAL Tub And Tile Scrub Pad Refills, 12PK (1151)
- P&G Cleaning Pads, Dawn, 5-2/5"x9/10"x9-4/5", White, PK 4 (PGC51107)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- 3M Heavy Duty Pot N Pan Pad, PK20 (88N)
- Sc Johnson Professional Sponges and Scouring Pads