Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Cleanse WRM1LDS 1 Liter Foaming Hand Soap Washroom Dispenser
Mfr # 721WRM1LDS
Zoro # G111635549
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sc Johnson Professional
- MFR # 721WRM1LDS
- Zoro # G111635549
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep hands fresh and clean with this SC Johnson Professional Cleanse WRM1LDS 1 liter foaming hand soap washroom dispenser! This dispenser is great for use in any washroom in offices and public facilities. It works perfectly with 1 liter foaming hand soap cartridges sold separately.This dispenser's blue button is exclusively protected with BioCote a silver-based antimicrobial agent that's built into the plastic button of this dispenser. It inhibits the growth of a wide array of bacteria and mold for long-lasting use. Incredibly reliable the BioCote is assuredto last for the lifetime of the dispenser button and won't wear out or rub off.Overall Dimensions:Width: 5 3/16''Depth: 4 9/16''Height: 9 3/16''Capacity: 1 liter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK (DTS2838N)
- MONARCH 18" Side Pocket Mop -White , 12PK (M880018W-PM)
- 3M High Temperature Paint Masking Film (7300)
- ASI Stainless Soap Dispenser Horizontal (0345)
- SC JOHNSON PROFESSIONAL Lotion Dispenser (RES1LDS)
- SC JOHNSON PROFESSIONAL Floor Stand, Silver, Metal (TFDISPSTAND)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK (TPW1LDS)
- SC JOHNSON PROFESSIONAL Cleanse Heavy 2 Liter Dispenser, 2 L, 6.37 x 5.47 x 11.37, Black, PK8, 8PK (HVY2LDB)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- SC JOHNSON PROFESSIONAL Manual Skincare Dispenser, 1 L, 4.61 x 4.92 x 9.25, Black (91128)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- Sc Johnson Professional Hand Soap & Lotion Dispensers