Shop All Hand Soaps
Sc Johnson Professional
Cleanse Heavy Foam Dispenser, 3.25 L, 5.31 x 6.22 x 8.6, Black, PK6, 6PK
Mfr # GPF3LDQ
Zoro # G906488787
product price: $57.99
/pk 6, $9.67/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.22"
- Height 8.6"
- Capacity 3.25 L
- Color Black
- For Use With Solopol® GFX™ SJNGPF3LNA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # GPF3LDQ
- Zoro # G906488787
- Country of Origin United Kingdom
- Category Hand Soaps
Dimensions
Depth | 6.22" |
Height | 8.6" |
Width | 5.31" |
Details
Capacity | 3.25 L |
Color | Black |
Item | Hand Cleaner Dispensers |
For Use With | Solopol® GFX™ SJNGPF3LNA |
Mounting | Wall |
Material | Plastic |
Weight | 19.2 lbs |
Description
For use exclusively with Solopol GFX Cartridge SJNGPF3LNA to create tailored skin protection. Large push buttons dispense a controlled dose of product appropriate for the application required and allows easy use by hand or elbow; suitable in hygiene sensitive areas. Empty cartridges are easily replaced in seconds. Solopol GFX dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency. In case of vandalism or accidental damage, spare parts can be provided allowing for repairs without having to take the dispenser off the wall. Delivers the exact amount required, controlling usage and reducing waste; discourages unneccessary "jabbing" and product overuse. The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time. Color coded push button to match SC Johnson Professional's heavy duty line of hand cleansers. Simple to understand usage instructions are language neutral to show best practice method of use; ideal for multinational workforces. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. Sight glass indicates the level of product in the cartridge which helps identify when product needs replacing. The air-tight cartridges are designed to collapse during use, ensuring full evacuation of product with no wastage. Dispenser push buttons are exclusively protected by BioCote, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds on the product. BioCote will not wear-out or rub-off and is effective for the lifetime of the dispenser. BioCoteis a registered trademark of BioCote Limited.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Feminine Hygiene Receptacle, White (HOS250201W)
- DIAL Liquid Hand Soap, 7 1/2 oz Pump Bottle, Coconut Water and Mango, PK12 (17000121598)
- DYNAREX Dynarex Alcohol Swabsticks, NS 4in, 250 Pcs (1204)
- A2Z SCILAB BERNARD ROOT TIP DISTAL SPADE ELEVATOR ELE-0060D (A2Z-ZR811)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (KCL1G)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (09102)
- SC JOHNSON PROFESSIONAL SOLOPOL CLASSIC 1 GAL PUMP BTL (SNSOL1G)
- SC JOHNSON PROFESSIONAL 250 ml Powder Hand Soap Tube, PK 12 (KCL250ML)
- PURELL 535 ml Liquid Hand Soap Pump Bottle, PK 6 (5742-06)
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK (6472-02)
- HOT MAX SOAP STONE FLAT, 6PK (22026)
- Sc Johnson Professional Hand Soaps