Shop All Degreasers
Sc Johnson Professional
Cleaner/Degreaser, 10 oz Bottle, Liquid, 4 PK
Mfr # 315386
Zoro # G708091536
product price: $91.99
/pk 4, $23.00/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 10 oz
- Cleaner Form Liquid
- Fragrance Fresh Scent
- Recommended Dilution 1:41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # 315386
- Zoro # G708091536
- UPC # 025700005476
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Details
Item | Cleaner/Degreaser |
Container Type | Bottle |
Cleaner Form | Liquid |
Fragrance | Fresh Scent |
Recommended Dilution | 1:41 |
Nonflammable | Yes |
Standards | Ecologo |
pH Value | Alkaline |
pH Level | 11.3 |
Cleaner Chemical Product Grouping | Degreasers |
Primary Chemical | Benzyl Alcohol |
Flash Point | 199.94 Degrees F |
Features | Part of the TruShot 2.0(R) Multi Dispensing System |
Butyl Free | No |
VOC Content | 0.4% |
Application | Facility Maintenance, Fleet/Vehicle |
Biodegradable | Yes |
NSF Rating | No |
Plastic Safe | Yes |
Description
TruShot 2.0 Power Cleaner and Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 10 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:41, Cleaner Form Liquid, VOC Content 0.4 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, Fleet/Vehicle, pH Value Alkaline, pH Level 11.3, Ecologo, Primary Chemical Benzyl Alcohol, Base Formula Not Applicable, NSF Rating No, Product Series TruShot 2.0 (R)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT ACTUATOR - 36V 6.0 in. STROKE - 4 WIRE PLUG (9006241)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- ANGEL SOFT Bathroom Tissue, White, 20 PK (GPC16620)
- 3M Trap Masking Material, 6 in. x 50 ft. (DIRT TRAP 36852)
- ZEP DEGREASER FAST 505 32OZ (ZU50532)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BW-PQ Ultra Purple Cleaner & Degreaser Spray Bottle - 32 oz (BW-PQ)
- POR-15 Cleaner Degreaser, Quart (POR-40104)
- SPRAYON Electrical Degreaser, 15 Oz Aerosol Can, Liquid (SC0749000)
- NAMCO MANUFACTURING All Purpose Cleaner, 1 gal. Jug, Liquid, Clear (2003)
- SPRAYWAY Orange Power Plus Heavy Duty Degreaser, 20oz, 12PK (SW909)
- PROTOCHEM LABORATORIES Highly Concentrated Enzyme Degreaser Cleaner, 30 gal., Drum (PC-189DEG-30)
- Sc Johnson Professional Degreasers