Shop All Face and Body Lotions
Sc Johnson Professional
After Work Hand Lotion, Unscented, PK12
Mfr # RES100ML
Zoro # G1857320
product price: $59.75
/pk 12, $4.98/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Tube
- Hygiene Form Liquid
- Requires Dispenser No
- Size 100 mL
- Hygiene Properties Dye Free, Nongreasy, Perfume Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sc Johnson Professional
- MFR # RES100ML
- Zoro # G1857320
- UPC # 691240070436
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 100 mL |
Container Size | 100 mL |
Details
Packaging Type | Tube |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Dye Free, Nongreasy, Perfume Free |
Formula | Acrylates Copolymer, Allantoin, Aqua, Shea Butter, Ceteareth-20, Cetearyl Alcohol, Diazolidinyl Urea, Dicaprylyl Ether, Glycerin, Phenoxyethanol, Sodium Hydroxide, Tetrasodium Iminodisuccinate |
Fragrance | Fragrance Free |
Item | Skin Conditioner |
Hygiene Series | None |
Color | Yellow |
Form | Liquid |
Series | Stokolan |
Standards | ECARF, HACCP |
Product Type | Skin Conditioner |
Container Type | Tube |
Description
Skin Conditioner, Container Type Tube, Series Stokolan, Container Size 100 mL, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Dye Free, Nongreasy, Perfume Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color Yellow, Grainger Dispenser Part Number Not Applicable, Product Type Skin Conditioner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- NEW WORLD IMPORTS 5 inch Black Comb, Individually Wrapped, 144PK (BC5|1)
- BOBRICK Bobrick ConturaSeries Surface Mounted Sanitary Disposal B270 (B-270)
- BRAZOS Walking Stick, Safari, Natural Wood, 55" (602-3000-1202)
- SC JOHNSON PROFESSIONAL Stokoderm Protect UPW100ML 100 mL Hand Cream, 12PK (721UPW100ML)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Medicated, PK12 (SBS100ML)
- SISLEY Sisley U-SC-2172 4.2 oz Unisex Day & Night Ecological Compound Moisturizer (U-SC-2172)
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 4PK (BLCA128-4)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 1.5 oz., PK12 (6352)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3oz, Pump Bottle, PK4 (07900)
- PONDS Pond's Facial Care Dsc The Caring Classic 24 6.5 oz., PK24 (04400)
- Sc Johnson Professional Skin Care