Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
4000 ml Paste Hand Soap Cartridge, 4 PK
Mfr # KCH4LTR
Zoro # G1857348
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Walnut Shell Powder
- Fragrance Cherry
- Application Heaviest Grease, Tar and Oil Removal, Industrial Soils
- Hygiene Form Paste
- Hygiene Properties Scrubbing Particles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sc Johnson Professional
- MFR # KCH4LTR
- Zoro # G1857348
- UPC # 691240070658
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 4000 ml |
Container Size | 4 L |
Details
Formula | Walnut Shell Powder |
Fragrance | Cherry |
Item | Hand Soap |
Application | Heaviest Grease, Tar and Oil Removal, Industrial Soils |
Hygiene Form | Paste |
Hygiene Properties | Scrubbing Particles |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Cleanse Heavy |
Uses Dispenser | Mfr. No. HVY4LDB |
Color | Red |
Container Type | Cartridge |
Form | Paste |
Refill Type | Cartridge |
Series | Kresto |
NSF Rating | Not Rated |
Manufacturer Dispenser Part Number | HVY4LDB |
Product Type | Hand Cleaner |
Removes | Grease, Grime, Oil |
Includes Grit | Yes |
Description
Hand Cleaner, Color Red, Form Paste, Product Type Hand Cleaner, Series Kresto, Container Size 4 L, Container Type Cartridge, Fragrance Cherry, Hygiene Properties Silicone Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Alcohol Free Cleaning Pads-Alcohol Free Cleaning Towelette, 100Pk (037-3001)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel (FGQ74900YL00)
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge, 3 PK (CLR120TF)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014614)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (HAB1L)
- SC JOHNSON PROFESSIONAL 1,000 mL Foam, Liquid Hand Soap Jug, 4 PK (51105)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (HAB2LT)
- ZEP 1 gal Liquid Hand Cleaner Jug (315324)
- Sc Johnson Professional Hand Soap Dispenser Refills