Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
2L Foam Hand Soap Cartridge
Mfr # AZU2LT
Zoro # G9489295
original price:
$118.39
13% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aqua (Water), Sodium Laureth Sulfate, Propylene Glycol, Peg-7 Glyceryl Cocoate, Glycerin, Cocamidopropyl Betaine, 2-Bromo-2-Nitropropane1,3-Diol, Citric Acid, Methylchloroisothiazolinone, Methylisothiazolinone, Blue 1 (CI 42090)
- Fragrance Universal Fresh
- Application Hand Cleansing
- Hygiene Form Foam
- Hygiene Properties Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sc Johnson Professional
- MFR # AZU2LT
- Zoro # G9489295
- UPC # 069124019572
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2L |
Container Size | 2 L |
Details
Formula | Aqua (Water), Sodium Laureth Sulfate, Propylene Glycol, Peg-7 Glyceryl Cocoate, Glycerin, Cocamidopropyl Betaine, 2-Bromo-2-Nitropropane1,3-Diol, Citric Acid, Methylchloroisothiazolinone, Methylisothiazolinone, Blue 1 (CI 42090) |
Fragrance | Universal Fresh |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Moisturizing |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified; FDA |
Requires Dispenser | Yes |
Hygiene Series | Cleanse Washroom |
Uses Dispenser | Mfr. No. WRM2LDP |
Color | Blue |
Standards | FDA |
Container Type | Cartridge |
Refill Type | Cartridge |
Series | Refresh |
Form | Foam |
Manufacturer Dispenser Part Number | WRM2LDP |
Includes Grit | No |
NSF Rating | Not Rated |
Removes | Grime, Germs |
Product Type | Hand Soap |
Description
Hand Soap, Color Blue, Form Foam, Product Type Hand Soap, Series Refresh, Container Size 2 L, Container Type Cartridge, Fragrance Fresh Apple, Hygiene Properties Moisturizing, Formula Aqua, Blue 1 (CI 42090), Citric Acid, Cocamidopropyl Betaine, Glycerin, PEG-7 Glyceryl Cocoate, Sodium Benzoate, Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number WRM2LDP, Requires Dispenser Yes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- OLD ENGLISH COVER, SCRATCH, LIGHT BRN, 8OZ PK (RAC75462CT)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (MOR W12350)
- BIG D Diamond 3D Urinal Screen, Melon Mist, Clear, PK60 (062100)
- SC JOHNSON PROFESSIONAL 1L Foam Hand Soap Cartridge, 6 PK (AZU1L)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (9102)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124050087)
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge (RFW120TF)
- SC JOHNSON PROFESSIONAL Refresh AZU1L 1 Liter Azure Foaming Hand Soap, 6PK (721AZU1L)
- SC JOHNSON PROFESSIONAL 2L Foam Hand Soap Cartridge (ANT2LT)
- GOJO 2000 ml Foam Hand Soap Cartridge (6264-02)
- Sc Johnson Professional Hand Soap Dispenser Refills